Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap, M3-0.50, 2 Flutes, Metric
Mfr # VTSPO6527
Zoro # G3780802
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 70.00mm
- Tap Thread Size M3-0.50
- Tap Chamfer Plug
- Tap Style Spiral Flute
- Tap Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSPO6527
- Zoro # G3780802
- UPC # 4050839534258
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 70.00mm |
Tap Thread Size | M3-0.50 |
Tap Size | M5 |
Shank Dia. | 3.50mm |
Tap Dimension Type | Metric |
Thread Length | 12.00mm |
Thread Size | M3x0.5 |
75% Thread Drill Size | 2.50 mm |
Details
Item | Spiral Flute Tap |
Tap Chamfer | Plug |
Tap Style | Spiral Flute |
Tap Finish | TiN |
Number of Flutes | 2 |
Tap Material | High Speed Steel |
Standards | DIN 371 |
Thread Direction | Right Hand |
Tap Thread Type | Metric |
Cutting Direction - Machining | Right Hand |
Measurement System | Metric |
Thread Standard | Metric |
Class of Fit | 6H |
Thread Limit / Class of Fit | 6H |
Description
Tap, Thread Size M3x0.5, Metric, Overall Length 70.00 mm, HSS-E, TiN, Thread Length 12.00 mm, 75 Percent Thread Drill Size 2.50 mm, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Straight Line Clamp, 560 lb Cap (6015-R)
- CRESCENT NICHOLSON 5" Triangle Single Cut Extra Slim Taper File - Boxed (14599MN)
- MORSE Hole Saw Kit, Saw Sizes 3/4" to 4-3/4" (MHS23M)
- 3M Hand-Masker Tape Dispenser, PK4 (M3000)
- WIDIA Spiral Flute Tap Bottoming, 2 Flutes (19623)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT725025)
- WIDIA Spiral Flute Tap, M12-1.50, Bottoming, 2 Flutes, Metric Fine (VTSFT-TC5562)
- WIDIA Spiral Flute Tap, 3/8"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5157)
- WIDIA Spiral Flute Tap, M16-1.50, Bottoming, 2 Flutes, Metric Fine (VTSFT-TC5566)
- WIDIA Spiral Flute Tap, M6-1.00, Bottoming, 2 Flutes, Metric (VTSFT-TC5553)
- OSG Spiral Flute Tap, 1/4"-28, Modified Bottom, Semi-Bottom, 2 Flutes (1650501908)
- Widia Taps