Shop All Spiral Flute Taps
Widia
Spiral Flute Tap, M24-3.00, Plug, Metric Coarse, 5 Flutes, TiCN
Mfr # GT205111
Zoro # G6450053
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M24-3.00
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
- Number of Flutes 5
- Tap Finish TiCN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # GT205111
- Zoro # G6450053
- Country of Origin United States
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | M24-3.00 |
Tap Size | M24 |
Shank Dia. | 18.00mm |
Thread Length | 30.00mm |
Overall Length | 140.00mm |
Tap Dimension Type | Metric |
55% Thread Drill Size | 55/64 in |
65% Thread Drill Size | 27/32 in |
Square Size | 14.41mm |
Shank Length | 83.00 mm |
Thread Size | M24x3 |
75% Thread Drill Size | 53/64 in |
Size | M24 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size M24x3, Metric, Overall Length 160.00 mm, HSS-E-PM, TiCN, Thread Length 30.00 mm, 75 Percent Thread Drill Size 53/64 in, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1971700)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 5/8-18 Tap Thread Size, TiAlN Coated (133406 5/8-18)
- FREUD Router Bit Set, Carbide (99-036)
- VAUGHAN & BUSHNELL 512 Mini Pry Bar (222)
- WIDIA Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 5 Flutes, TiCN (GT205113)
- WIDIA Spiral Flute Tap, 1"-8, Modified Bottoming, UNC, 4 Flutes, TiCN (GT305051)
- REGAL CUTTING TOOLS M3 x .5 D3 2 Flt. Semi-Btm. TC-LT Spiral Flute Tap (030089TC)
- YMW TAPS Spiral Flute Tap, #10-32, UNF, 4 Flutes, TIN (SSUNAJ3NEB-TIN)
- YMW TAPS Spiral Flute Tap, 7/16"-14, UNC, 4 Flutes, TICN (SSU07Q4NEB-TICN)
- YMW TAPS Spiral Flute Tap, #12-24, UNC, 4 Flutes, Oxide (SSUNCM3NEX)
- OSG Spiral Flute Tap, M24-3.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1312701701)
- Widia Spiral Flute Taps