Shop All Spiral Flute Taps
Widia
Spiral Flute Tap, M24-3.00, Modified Bottoming, Metric Coarse, 4 Flutes, TiN+CrC/C
Mfr # GT305089
Zoro # G6463265
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M24-3.00
- Tap Chamfer Modified Bottoming
- Tap Thread Type Metric Coarse
- Number of Flutes 4
- Tap Finish TiN+CrC/C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # GT305089
- Zoro # G6463265
- Country of Origin United States
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | M24-3.00 |
Overall Length | 160.00mm |
Shank Dia. | 18.00mm |
Tap Dimension Type | Metric |
Thread Length | 30.00mm |
Tap Size | M24 |
Thread Size | M24x3 |
Shank Length | 83.00 mm |
55% Thread Drill Size | 55/64 in |
65% Thread Drill Size | 27/32 in |
Square Size | 14.48mm |
75% Thread Drill Size | 53/64 in |
Size | M24 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size M24x3, Metric, Overall Length 160.00 mm, HSS-E-PM, CrC/C, Thread Length 30.00 mm, 75 Percent Thread Drill Size 53/64 in, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKET BOSS Tool Apron, Tool Apron, Brown, Canvas, 16 Pockets (80200)
- KD TOOLS 3/8" Drive SAE Ratcheting Crowfoot Wrench Set, 11PCS, SAE, Open End, Full Polish Chrome (89118)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 105 mm Size, Standard Socket, black oxide (848-105MM)
- PORTER-CABLE Shoe Assembly (908910)
- WIDIA Spiral Flute Tap, 1"-8, Modified Bottoming, UNC, 4 Flutes, TiCN (GT305051)
- WIDIA Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 5 Flutes, TiCN (GT205113)
- NACHI L981 3/8-16 H5 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88105)
- YMW TAPS Spiral Flute Tap, 1"-8, 4 Flutes, TICN (384997TICN)
- WALTER Spiral Flute Taps, HSS-E Machine Tap, TC115-M2-C0-WY80AA, Thread Profi (TC115-M2-C0-WY80AA)
- DRILLCO 1/4-20 SPIRAL FLUTE BT TAP -2000PF (20PF116C)
- YMW TAPS Spiral Flute Tap, 1/2"-13, 4 Flutes, Bright (384921B)
- Widia Taps