Shop All Spiral Flute Taps
Widia
Spiral Flute Tap, M24-3.00, Modified Bottoming, Metric Coarse, 4 Flutes, TiCN
Mfr # GT305108
Zoro # G6874043
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M24-3.00
- Tap Chamfer Modified Bottoming
- Tap Thread Type Metric Coarse
- Number of Flutes 4
- Tap Finish TiCN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # GT305108
- Zoro # G6874043
- Country of Origin United States
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | M24-3.00 |
Tap Size | M24 |
Shank Dia. | 18.00mm |
Overall Length | 160.00mm |
Thread Length | 30.00mm |
Tap Dimension Type | Metric |
Square Size | 14.48mm |
75% Thread Drill Size | 53/64 in |
Shank Length | 83.00 mm |
65% Thread Drill Size | 27/32 in |
Thread Size | M24x3 |
55% Thread Drill Size | 55/64 in |
Size | M24 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size M24x3, Metric, Overall Length 160.00 mm, HSS-E-PM, TiCN, Thread Length 30.00 mm, 75 Percent Thread Drill Size 53/64 in, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERTEX Vertex 3/8-16 Thread Flat End Handle (8017-0002)
- KIPP Wing Grip D=5/16-18 A=75 H=35 Stainless Steel 1.4308 Polished (K0273.2A3)
- WESTWARD #55 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFP1)
- WESTWARD 3/8 in Drive, 13mm Triple Square Metric Socket, 12 Points (53YT21)
- WIDIA Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 5 Flutes, TiCN (GT205113)
- WIDIA Spiral Flute Tap, 1"-8, Modified Bottoming, UNC, 4 Flutes, TiCN (GT305051)
- YMW TAPS Spiral Flute Tap, 3/8"-16, 4 Flutes, Oxide (384647)
- WALTER Spiral Flute Taps, Advanced Machine Taps, HSS-E, 29900-TR12X3, Thread (29900-TR12X3)
- REGAL CUTTING TOOLS 1/4-20 H3 2 Flt. Bottom Spiral Flute (008340AS)
- YMW TAPS Spiral Flute Tap, 3/8"-24, 4 Flutes (387018)
- WALTER Spiral Flute Taps, HSS-E Machine Tap, TC115-M2-C0-WY80AA, Thread Profi (TC115-M2-C0-WY80AA)
- Widia Spiral Flute Taps