Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap, M24-1.50, 3 Flutes, Metric Fine
Mfr # VTSPO6573
Zoro # G3796570
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M24-1.50
- Overall Length 140.00mm
- Tap Chamfer Plug
- Tap Style Spiral Flute
- Tap Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSPO6573
- Zoro # G3796570
- UPC # 4050839543793
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | M24-1.50 |
Overall Length | 140.00mm |
Tap Size | M24 |
Shank Dia. | 18.00mm |
Tap Dimension Type | Metric |
Thread Length | 28.00mm |
Thread Size | M24x1.5 |
75% Thread Drill Size | 22.54 mm |
Details
Item | Spiral Flute Tap |
Tap Chamfer | Plug |
Tap Style | Spiral Flute |
Tap Finish | Oxide |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Standards | DIN-ANSI |
Tap Thread Type | Metric Fine |
Cutting Direction - Machining | Right Hand |
Measurement System | Metric |
Thread Standard | Metric Fine |
Class of Fit | 6H |
Thread Limit | 6H |
Thread Limit / Class of Fit | 6H / 6H |
Description
Tap, Thread Size M24x1.5, Metric Fine, Overall Length 140.00 mm, HSS-E, Black Oxide, Thread Length 28.00 mm, 75 Percent Thread Drill Size 22.54 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70255)
- GRK FASTENERS STAR BIT T25 X 2"" GRN 2P (187443)
- SUBURBAN Four Way Parallel, 1inH, 3/4inL, 12inW (P-12075100)
- DYNABRADE Air Die Grndr, Rt Ang, 20krpm, 0.4 HP, 21cfm (52317)
- WIDIA Spiral Flute Tap Semi-Bottoming, 2 Flutes (GT825025)
- WIDIA Spiral Flute Tap, 5/16"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5153)
- WIDIA Spiral Flute Tap Bottoming, 2 Flutes (19623)
- WIDIA Spiral Flute Tap, 5/16"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5152)
- WIDIA Spiral Flute Tap, M4-0.70, Bottoming, 2 Flutes, Metric (VTSFT-TC5552)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT725025)
- OSG Spiral Flute Tap, 1/4"-28, Modified Bottoming, 2 Flutes, UNF (2955600)
- Widia Spiral Flute 2-Flute Taps