Shop All Spiral Flute 4-Flute Taps
Widia
Spiral Flute Tap, M22-2.50, Semi-Bottoming, 4 Flutes, Metric
Mfr # VTSFT-TC5543
Zoro # G3930847
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M22-2.50
- Tap Chamfer Semi-Bottoming
- Tap Thread Type Metric
- Number of Flutes 4
- Tap Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSFT-TC5543
- Zoro # G3930847
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | M22-2.50 |
Shank Dia. | 17.70mm |
Pitch Diameter Limit | D7 |
Tap Dimension Type | Metric |
Overall Length | 119.10mm |
Thread Length | 34.00mm |
Tap Size | M22 |
Shank Length | 60.70 mm |
75% Thread Drill Size | 19.50 mm |
55% Thread Drill Size | 51/64 in |
65% Thread Drill Size | 25/32 in |
Square Size | 13.21mm |
Thread Size | M22x2.5 |
Description
Spiral Flute Tap, Thread Size M22x2.5, Metric, Overall Length 119.10 mm, High Speed Steel, Black Oxide, Thread Length 34.00 mm, 75 Percent Thread Drill Size 19.50 mm, Thread Limit D7, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (356407)
- VEGA Hex 4Mm Power Bit x 2-3/4 (170H040A)
- EXCEL BLADES Craftsman Set Craft Knife Bulk Hobby Utility Knife Set, Wooden Box 6pk (44283)
- PRIME-LINE SWISS+TECH 12-in-1 Precision Multi-Tool, Stainless Steel Tools, Tool for Camping Single Pack (ST36019)
- WIDIA Spiral Flute Tap Semi-Bottoming, 4 Flutes (VTSFT-TC5100)
- WIDIA Spiral Flute Tap Bottoming, 4 Flutes (VTSFT-TC6543)
- WIDIA Spiral Flute Tap Semi-Bottoming, 4 Flutes (VTSFT5100)
- WIDIA Spiral Flute Tap Modified Bottoming, 4 Flutes (VTSFT5101)
- WIDIA Spiral Flute Tap, M30-2.00, Bottoming, 4 Flutes, Metric Fine (VTSFT-TC6555)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 4 (VTSFT-TC5111)
- WIDIA Spiral Flute Tap, Modified Bottoming 4 Flutes (5364714)
- Widia Taps