Shop All Spiral Flute Taps
Widia
Spiral Flute Tap, M16-2.00, Modified Bottoming, Metric Coarse, 4 Flutes, TiN+CrC/C
Mfr # GT305069
Zoro # G7181386
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M16-2.00
- Tap Chamfer Modified Bottoming
- Tap Thread Type Metric Coarse
- Number of Flutes 4
- Tap Finish TiN+CrC/C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # GT305069
- Zoro # G7181386
- Country of Origin United States
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | M16-2.00 |
Tap Size | M16 |
Tap Dimension Type | Metric |
Overall Length | 97.00mm |
Thread Length | 23.00mm |
Shank Dia. | 12.00mm |
Shank Length | 48.80 mm |
65% Thread Drill Size | 9/16 in |
75% Thread Drill Size | 14.00 mm |
Square Size | 9.07mm |
Thread Size | M16x2 |
55% Thread Drill Size | 14.50 mm |
Size | M16 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size M16x2, Metric, Overall Length 96.80 mm, HSS-E-PM, CrC/C, Thread Length 23.10 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID RIVET TOOL F/ PLASTIC RIVETS (SG19400)
- DAKE Floor Drill Press, Belt Drive, 2 hp, 120 V, 18 in Swing, 9 Speed (977600-1)
- WESTWARD Vise Grip Adapter, Single Lead Thread (1MZP8-20)
- CLEVELAND Screw Machine Drill Bit, #21 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14593)
- WIDIA Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 5 Flutes, TiCN (GT205113)
- WIDIA Spiral Flute Tap, 1"-8, Modified Bottoming, UNC, 4 Flutes, TiCN (GT305051)
- YMW TAPS Spiral Flute Tap, M5X0.8, 4 Flutes, Bright (SS5.0K4NEB)
- REGAL CUTTING TOOLS M8 x 1.25 D5 3 Fl Semi-Btm. Spiral Flute Accu-Shear Tap (033056TC)
- SOWA HIGH PERFORMANCE TAPS M20 x 2.5mm Yellow Ring HSSE-V3 Spiral Flute Taps (123673)
- YMW TAPS Spiral Flute Tap, M10X1, 4 Flutes, TIN (SS010M5NEB-TIN)
- YG-1 TOOL CO 4FluteSpiralFlutedPipeTap15DegHelixNpt/FStraightShankFinish (Q9200)
- Widia Taps