Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap, M16-2.00, 3 Flutes, Metric
Mfr # VTSPO6535
Zoro # G3782141
product price: $75.45
/ea
Free Shipping & Returns
$75.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M16-2.00
- Overall Length 110.00mm
- Tap Chamfer Plug
- Tap Style Spiral Flute
- Tap Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSPO6535
- Zoro # G3782141
- UPC # 4050839536238
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | M16-2.00 |
Overall Length | 110.00mm |
Tap Size | M16 |
Shank Dia. | 12.00mm |
Tap Dimension Type | Metric |
Thread Length | 24.00mm |
Thread Size | M16x2 |
75% Thread Drill Size | 14.00 mm |
Details
Item | Spiral Flute Tap |
Tap Chamfer | Plug |
Tap Style | Spiral Flute |
Tap Finish | TiN |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Standards | DIN 371 |
Tap Thread Type | Metric |
Thread Direction | Right Hand |
Cutting Direction - Machining | Right Hand |
Measurement System | Metric |
Thread Standard | Metric |
Thread Limit | 6H |
Class of Fit | 6H |
Thread Limit / Class of Fit | 6H / 6H |
Description
Tap, Thread Size M16x2, Metric, Overall Length 110.00 mm, HSS-E, TiN, Thread Length 24.00 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 46 mm Combination Wrench (WCB24046)
- KRAFT TOOL Fresno Trowel, Tooth Thread, BS, 42"x5" (CC823B)
- VEGA Mag Screwdriver w/ 4 Bits x 6-3/4 in (MBS11-4)
- TEKTON 3/8 Inch Drive x 10 Inch Tool Crowfoot Wrench Organizer Key (Red) (ORG24210)
- WIDIA Spiral Flute Tap, #4-40, Semi-Bottoming, 2 Flutes, UNC (VTSFT-TC5419)
- WIDIA Spiral Flute Tap, M12-1.50, Bottoming, 2 Flutes, Metric Fine (VTSFT-TC5562)
- WIDIA Spiral Flute Tap, 1/8"-27, Bottoming, 2 Flutes, NPT (VTSFT8003)
- WIDIA Spiral Flute Tap, #4-40, Semi-Bottoming, 2 Flutes, UNJC (VTSFT6006)
- WIDIA Spiral Flute Tap Plug, 2 Flutes (GT725021)
- WIDIA Spiral Flute Tap, M6-1.00, Bottoming, 2 Flutes, Metric (VTSFT-TC5553)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (1645014203)
- Widia Spiral Flute 2-Flute Taps