Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap, M16-2, 3 Flutes, Metric
Mfr # VTSFT6535
Zoro # G3788049
product price: $95.19
/ea
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 110.00mm
- Tap Thread Size M16-2
- Tap Style Spiral Flute
- Tap Chamfer Semi-Bottoming
- Tap Size M16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSFT6535
- Zoro # G3788049
- UPC # 4050839604074
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 110.00mm |
Tap Thread Size | M16-2 |
Tap Size | M16 |
Shank Dia. | 12.00mm |
Tap Dimension Type | Metric |
Thread Length | 24.00mm |
Thread Size | M16x2 |
75% Thread Drill Size | 14.00 mm |
Pitch Diameter Limit | H3 |
Details
Item | Spiral Flute Tap |
Tap Style | Spiral Flute |
Tap Chamfer | Semi-Bottoming |
Tap Finish | TiN |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Standards | DIN-ANSI |
Tap Thread Type | Metric |
Thread Direction | Right Hand |
Cutting Direction - Machining | Right Hand |
Measurement System | Metric |
Thread Standard | Metric |
Class of Fit | 6H |
Thread Limit | 6H |
Thread Limit / Class of Fit | 6H / 6H |
Description
Tap, Thread Size M16x2, Metric, Overall Length 110.00 mm, HSS-E, TiN, Thread Length 24.00 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Black Carrying Case, 19.9"L x 16.1"W x 10.1"D (933-0001)
- RIDGID Battery Charger For Li-Ion 12V (55193)
- KLEIN TOOLS 7 in Wire Stripper 8 to 16 AWG (11049-INS)
- GREENLEE Manual Punch Driver Set, Capacity 10 ga, 10 piece (7235BB)
- WIDIA Spiral Flute Tap, M6-1, Bottoming, 2 Flutes, Metric (VTSFT-TC5554)
- WIDIA Spiral Flute Tap, #10-24, Bottoming, 2 Flutes, UNJC (VTSFT-TC5143)
- WIDIA Spiral Flute Tap, Semi-Bottoming 2 Flutes (GT825019)
- WIDIA Spiral Flute Tap, 1/2"-13, Bottoming, 2 Flutes, UNJC (VTSFT-TC5164)
- WIDIA Spiral Flute Tap, M5-0.50, 3 Flutes, Metric Fine (VTSFT6547)
- WIDIA Spiral Flute Tap, M12-1.50, Bottoming, 2 Flutes, Metric Fine (VTSFT-TC5562)
- OSG Spiral Flute Tap, Bottoming 2 Flutes (8003000)
- Widia Spiral Flute 2-Flute Taps