Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap, M16-1.50, 3 Flutes, Metric Fine
Mfr # VTSPO6564
Zoro # G3797219
product price: $65.29
/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 100.00mm
- Tap Thread Size M16-1.50
- Tap Chamfer Plug
- Tap Style Spiral Flute
- Tap Size M16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSPO6564
- Zoro # G3797219
- UPC # 4050839542260
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 100.00mm |
Tap Thread Size | M16-1.50 |
Tap Size | M16 |
Shank Dia. | 12.00mm |
Tap Dimension Type | Metric |
Thread Length | 21.00mm |
Thread Size | M16x1.5 |
75% Thread Drill Size | 14.50 mm |
Pitch Diameter Limit | H2 |
Details
Item | Spiral Flute Tap |
Tap Chamfer | Plug |
Tap Style | Spiral Flute |
Tap Finish | Oxide |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Tap Thread Type | Metric Fine |
Standards | ANSI |
Cutting Direction - Machining | Right Hand |
Measurement System | Metric |
Thread Standard | Metric Fine |
Class of Fit | 6H |
Thread Limit | 6H |
Thread Limit / Class of Fit | 6H / 6H |
Description
Tap, Thread Size M16x1.5, Metric Fine, Overall Length 100.00 mm, HSS-E, Black Oxide, Thread Length 21.00 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 1/4", 3/8" Drive Mechanics Tool Set, 85 pcs (STMT71651)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2160)
- FALLTECH Tool Attachment, Blue, 3 1/2 in L, PK10 (5302A10)
- CAPRI TOOLS 1/2 in Drive 10 mm Hex Bit Socket (3-0542)
- WIDIA Spiral Flute Tap, 5/16"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5152)
- WIDIA Spiral Flute Tap, M6-1, Bottoming, 2 Flutes, Metric (VTSFT-TC5554)
- WIDIA Spiral Flute Tap, M4-0.70, Bottoming, 2 Flutes, Metric (VTSFT-TC5552)
- WIDIA Spiral Flute Tap, Plug, 2 (GT725011)
- WIDIA Spiral Flute Tap, Semi-Bottoming 2 Flutes (GT825019)
- WIDIA Spiral Flute Tap, 3/8"-18, Bottoming, 2 Flutes, NPT (VTSFT8005)
- OSG Spiral Flute Tap, 1/4"-20, Modified Bottom, Semi-Bottom, 2 Flutes (1650501708)
- Widia Spiral Flute 2-Flute Taps