Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap, M16-1.00, 3 Flutes, Metric Fine
Mfr # VTSPO6563
Zoro # G3783514
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M16-1.00
- Overall Length 100.00mm
- Tap Style Spiral Flute
- Tap Chamfer Plug
- Tap Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSPO6563
- Zoro # G3783514
- UPC # 4050839542086
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | M16-1.00 |
Overall Length | 100.00mm |
Tap Size | M16 |
Shank Dia. | 12.00mm |
Tap Dimension Type | Metric |
Thread Length | 21.00mm |
Thread Size | M16x1 |
75% Thread Drill Size | 15 mm |
Pitch Diameter Limit | H5 |
Details
Item | Spiral Flute Tap |
Tap Style | Spiral Flute |
Tap Chamfer | Plug |
Tap Finish | Oxide |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Standards | ANSI |
Tap Thread Type | Metric Fine |
Thread Direction | Right Hand |
Cutting Direction - Machining | Right Hand |
Measurement System | Metric |
Thread Standard | Metric Fine |
Thread Limit | 6H |
Class of Fit | 6H |
Thread Limit / Class of Fit | 6H / 6H |
Description
Tap, Thread Size M16x1, Metric Fine, Overall Length 100.00 mm, HSS-E, Black Oxide, Thread Length 21.00 mm, 75 Percent Thread Drill Size 15 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Guard Dog® Low Profile, 5 CH - Orange Lid/Black Base (GD5X75-ST-O/B)
- DREMEL Bosch Bulldog 3/8 in. X 12 in. L Steel SDS-plus Rotary Hammer Bit 1 pc (HC2064)
- DIABLO 12" L x Fire Rescue Cutting Reciprocating Saw Blade (DS1214WBF25)
- HHIP M8 X 1.25 7 Piece Transfer Screw Set (3601-1008)
- WIDIA Spiral Flute Tap, 5/16"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5152)
- WIDIA Spiral Flute Tap, M6-1, Bottoming, 2 Flutes, Metric (VTSFT-TC5554)
- WIDIA Spiral Flute Tap, Semi-Bottoming 2 Flutes (VTSFT5011)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT725025)
- WIDIA Spiral Flute Tap, 1/8"-27, Bottoming, 2 Flutes, NPT (VTSFT8003)
- WIDIA Spiral Flute Tap, 1/2"-13, Bottoming, 2 Flutes, UNJC (VTSFT-TC5164)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (2986401)
- Widia Spiral Flute 2-Flute Taps