Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap, M14-1.00, 3 Flutes, Metric Fine
Mfr # VTSPO6560
Zoro # G3785249
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 100.00mm
- Tap Thread Size M14-1.00
- Tap Style Spiral Flute
- Tap Chamfer Plug
- Tap Size M14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSPO6560
- Zoro # G3785249
- UPC # 4050839541546
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 100.00mm |
Tap Thread Size | M14-1.00 |
Tap Size | M14 |
Shank Dia. | 11.00mm |
Tap Dimension Type | Metric |
Thread Length | 21.00mm |
Thread Size | M14x1 |
75% Thread Drill Size | 13 mm |
Pitch Diameter Limit | H3 |
Details
Item | Spiral Flute Tap |
Tap Style | Spiral Flute |
Tap Chamfer | Plug |
Tap Finish | Oxide |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Tap Thread Type | Metric Fine |
Standards | ANSI |
Cutting Direction - Machining | Right Hand |
Measurement System | Metric |
Thread Standard | Metric Fine |
Thread Limit | 6H |
Class of Fit | 6H |
Thread Limit / Class of Fit | 6H / 6H |
Description
Tap, Thread Size M14x1, Metric Fine, Overall Length 100.00 mm, HSS-E, Black Oxide, Thread Length 21.00 mm, 75 Percent Thread Drill Size 13 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Cordless Rotary Tool, 12,000 RPM, 7.5" L (7350-5)
- MORSE Band Saw Blade, 11 ft. 6 in L, 3/4" W, 14 TPI, 0.035" Thick, Bimetal (ZWEFR14MAT-11' 6)
- VULCAN Hammer Curved Claw Wd 8Oz (JL20008)
- STEELMAN 3/4" Drive x 1" 6-Point Deep Impact Socket (79265)
- WIDIA Spiral Flute Tap, #4-40, Semi-Bottoming, 2 Flutes, UNJC (VTSFT6006)
- WIDIA Spiral Flute Tap Plug, 2 Flutes (GT725021)
- WIDIA Spiral Flute Tap Bottoming, 2 Flutes (19623)
- WIDIA Spiral Flute Tap, M10-1.50, Bottoming, 2 Flutes, Metric Fine (VTSFT-TC5559)
- WIDIA Spiral Flute Tap, M6-1, Bottoming, 2 Flutes, Metric (VTSFT-TC5554)
- WIDIA Spiral Flute Tap, Semi-Bottoming 2 Flutes (GT825019)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (1406500)
- Widia Taps