Shop All Spiral Flute Taps
Widia
Spiral Flute Tap, M12-1.75, Modified Bottoming, Metric Coarse, 4 Flutes, TiN+CrC/C
Mfr # GT305067
Zoro # G6799606
product price: $62.29
/ea
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.75
- Tap Chamfer Modified Bottoming
- Tap Thread Type Metric Coarse
- Number of Flutes 4
- Tap Finish TiN+CrC/C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # GT305067
- Zoro # G6799606
- Country of Origin United States
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | M12-1.75 |
Tap Dimension Type | Metric |
Overall Length | 86.00mm |
Tap Size | M12 |
Thread Length | 19.45mm |
Shank Dia. | 9.30mm |
65% Thread Drill Size | 10.50 mm |
75% Thread Drill Size | 10.30 mm |
Square Size | 6.91mm |
55% Thread Drill Size | 27/64 in |
Thread Size | M12x1.75 |
Shank Length | 41.70 mm |
Size | M12 |
Pitch Diameter Limit | D11 |
Description
Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 85.90 mm, HSS-E-PM, CrC/C, Thread Length 19.60 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Notched Trowel, 11 x 4-1/2, Steel, Type: 2-sided (13P549)
- KIPP Ruler, Stainless Steel, Self Adhesive. Vertical, zero at top. 300 mm long, 15 mm wide, 1 mm thick (K0759.010210X0300.005)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 17 mm, Metric (SIB23217)
- MILWAUKEE TOOL Orbital Polisher, L 17 13/50 in, 5.16 lb (2684-20,48-11-1865)
- WIDIA Spiral Flute Tap, 1"-8, Modified Bottoming, UNC, 4 Flutes, TiCN (GT305051)
- WIDIA Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 5 Flutes, TiCN (GT205113)
- YG-1 TOOL CO Spiral Flute Tap, 1/4"-20, TICN, 4 Flutes (T2403C)
- YMW TAPS Spiral Flute Tap, 1/2"-13, 4 Flutes, Oxide (384621)
- OSG Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, 5 Flutes, Oxide (1311701201)
- VERSADRIVE HMT Spiral Flute ImpactaTap 5/16 - 18 UNC (309020-0020)
- SOWA HIGH PERFORMANCE TAPS M16 x 2mm Yellow Ring HSSE-V3 Spiral Flute Taps (123669)
- Widia Taps