Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap, M10x1.25, 3 Flutes, Metric Fine
Mfr # VTSFT6554
Zoro # G3787522
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 100.00mm
- Tap Thread Size M10x1.25
- Tap Chamfer Semi-Bottoming
- Tap Style Spiral Flute
- Tap Finish TiCN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSFT6554
- Zoro # G3787522
- UPC # 4050839599127
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 100.00mm |
Tap Thread Size | M10x1.25 |
Tap Size | M10 |
Shank Dia. | 7.00mm |
Tap Dimension Type | Metric |
Thread Length | 18.00mm |
Thread Size | M10x1.25 |
75% Thread Drill Size | 11/32 in |
Pitch Diameter Limit | H2 |
Details
Item | Spiral Flute Tap |
Tap Chamfer | Semi-Bottoming |
Tap Style | Spiral Flute |
Tap Finish | TiCN |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Standards | DIN 374 |
Tap Thread Type | Metric Fine |
Cutting Direction - Machining | Right Hand |
Measurement System | Metric |
Thread Standard | Metric Fine |
Thread Limit | 6H |
Class of Fit | 6H |
Thread Limit / Class of Fit | 6H / 6H |
Description
Tap, Thread Size M10x1.25, Metric Fine, Overall Length 100.00 mm, HSS-E, TiCN, Thread Length 18.00 mm, 75 Percent Thread Drill Size 11/32 in, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, Similar To DIN 6336, D=M08X25, D1= 40 H=25, External Thread, Cap and Grip: Black Plastic (K0154.408X25)
- DRILL AMERICA 19/32" Reduced Shank Cobalt Drill Bit 1/2" Shank, Shank Type: Round (DWDCO19/32)
- EAZYPOWER Nutsetter, 5/16" Hex, 1-1/2" L, Steel, PK50 (00325)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1 1/4 in Size, Standard Socket, Black Phosphate (49-66-6214)
- WIDIA Spiral Flute Tap, M12-1.50, Bottoming, 2 Flutes, Metric Fine (VTSFT-TC5562)
- WIDIA Spiral Flute Tap, M6-1, Bottoming, 2 Flutes, Metric (VTSFT-TC5554)
- WIDIA Spiral Flute Tap, M6-1.00, Bottoming, 2 Flutes, Metric (VTSFT-TC5553)
- WIDIA Spiral Flute Tap, M16-1.50, Bottoming, 2 Flutes, Metric Fine (VTSFT-TC5566)
- WIDIA Spiral Flute Tap, Semi-Bottoming 2 Flutes (GT825019)
- WIDIA Spiral Flute Tap, #4-40, Bottoming, 2 Flutes, UNJC (VTSFT-TC5130)
- WIDIA Spiral Flute Tap, M5-0.50, 3 Flutes, Metric Fine (VTSFT6547)
- Widia Taps