Shop All Spiral Flute 4-Flute Taps
Widia
Spiral Flute Tap Bottoming, 4 Flutes
Mfr # VTSFT-TC6543
Zoro # G3932551
Free Shipping & Returns
$91.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 140.00mm
- Tap Thread Size M20-2.50
- Tap Chamfer Bottoming
- Tap Thread Type Metric
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # VTSFT-TC6543
- Zoro # G3932551
- Country of Origin Italy
- Category Spiral Flute 4-Flute Taps
Dimensions
Overall Length | 140.00mm |
Tap Thread Size | M20-2.50 |
Shank Dia. | 16.00mm |
Tap Dimension Type | Metric |
Thread Length | 25.00mm |
Tap Size | M20 |
65% Thread Drill Size | 45/64 in |
Thread Size | M20x2.5 |
Square Size | 12.00mm |
55% Thread Drill Size | 18.20 mm |
Shank Length | 75.00 mm |
75% Thread Drill Size | 17.50 mm |
Pitch Diameter Limit | 6H |
Description
Spiral Flute Tap, Thread Size M20x2.5, Metric, Overall Length 140.00 mm, High Speed Steel, Black Oxide, Thread Length 25.00 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/2"-60 HSS 4 Flute Machine Countersink (DEWMSK1-1/2-60)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #20 (46690)
- C.H. HANSON Carpenter Chalk, White, 72/Box (10395)
- MORSE 4-1/8" Carbide Grit Hole Saw (MHSG66)
- WIDIA Spiral Flute Tap, Semi-Bottoming 4 Flutes (VTSFT5106)
- WIDIA Spiral Flute Tap, M30-2.00, Bottoming, 4 Flutes, Metric Fine (VTSFT-TC6555)
- WIDIA Spiral Flute Tap, Taper, 4 (VTSFT8503)
- WIDIA Spiral Flute Tap Taper, 4 Flutes (VTSFT8007)
- WIDIA Spiral Flute Tap, Semi-Bottoming 3 Flutes (VTSFT-TC5101)
- WIDIA Spiral Flute Tap Semi-Bottoming, 4 Flutes (VTSFT-TC5100)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650007908)
- Widia Taps