Shop All Spiral Flute 4-Flute Taps
Widia
Spiral Flute Tap Bottoming, 4 Flutes
Mfr # GT325005
Zoro # G7700491
product price: $69.85
/ea
$69.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12-1.75
- Overall Length 110.00mm
- Tap Chamfer Bottoming
- Tap Thread Type UNC
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # GT325005
- Zoro # G7700491
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | M12-1.75 |
Overall Length | 110.00mm |
Shank Dia. | 9.00mm |
Tap Dimension Type | Metric |
Thread Length | 18.00mm |
Tap Size | M12 |
65% Thread Drill Size | 10.50 mm |
Thread Size | M12x1.75 |
Shank Length | 66.00 mm |
Square Size | 7.00mm |
75% Thread Drill Size | 10.30 mm |
55% Thread Drill Size | 27/64 in |
Pitch Diameter Limit | 6HX |
Description
Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 110.00 mm, HSS-E-PM, TiCN, Thread Length 18.00 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Tap-Metric 12.0X1.50 Z Letter Drill Bit Combo Pack (97520)
- BIG HORN Canadian Hickory Replacement Hammer Handle (Curved) (15105)
- MAYHEW Cats Paw Slotted SD, 7/32"x4" (45003)
- KO-KEN Socket 13mm Nut Grip 55mm 3/8 Sq. Drive (3350M-13)
- WIDIA Spiral Flute Tap, Semi-Bottoming 3 Flutes (VTSFT-TC5101)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 4 (VTSFT-TC5111)
- WIDIA Spiral Flute Tap Semi-Bottoming, 4 Flutes (VTSFT-TC5100)
- WIDIA Spiral Flute Tap Taper, 4 Flutes (VTSFT8007)
- WIDIA Spiral Flute Tap Semi-Bottoming, 4 Flutes (VTSFT5100)
- WIDIA Spiral Flute Tap Modified Bottoming, 4 Flutes (VTSFT5101)
- OSG Spiral Flute Tap Bottoming, 4 Flutes (1432905)
- Widia Taps