Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap, Bottoming, 3
Mfr # 5390249
Zoro # G0445952
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Overall Length 3-3/8"
- Tap Chamfer Bottoming
- Tap Style Spiral Flute
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 5390249
- Zoro # G0445952
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Overall Length | 3-3/8" |
Shank Dia. | 0.367" |
Tap Dimension Type | Inch |
Tap Size | 1/2" |
Thread Length | 5/8" |
65% Thread Drill Size | 11.00 mm |
Shank Length | 1 5/8 in |
Thread Size | 1/2"-13 |
75% Thread Drill Size | 27/64 in |
Square Size | 0.2720 in |
55% Thread Drill Size | 11.30 mm |
Size | 1/2 |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, HSS-E, Black Oxide, Thread Length 15/16 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Jaw Puller, 12 t, 2 Jaw (TJ-1)
- KEO Slotting Saw, 3/32" Cutter Thickness (MS3711-3X3/32X1-28T 105-07500)
- CLE-LINE 13PC 135° Heavy-Duty Jobber Drill Set Cle-Line 1878 Black & Gold HSS RHS/RHC 1/16-1/4x1/64 (C18123)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13232)
- WIDIA Spiral Flute Tap, Bottoming 3 Flutes (VTSFT5146)
- WIDIA Spiral Flute Tap, Modified Bottoming 3 Flutes (5357060)
- WIDIA Spiral Flute Tap, 3/8"-16, Semi-Bottoming, UNC, 3 Flutes, TiCN (VTSFT9766)
- WIDIA Spiral Flute Tap, Plug, 2 (GT725013)
- WIDIA Spiral Flute Tap, Semi-Bottoming 3 Flutes (VTSFT-TC5080)
- WIDIA Spiral Flute Tap, Plug 3 Flutes (GT105008)
- OSG Spiral Flute Tap, Plug, 3 (5003408)
- Widia Spiral Flute 3-Flute Taps