Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap, Bottoming, 3
Mfr # 19627
Zoro # G3636525
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/8"
- Tap Thread Size #8-32
- Tap Chamfer Bottoming
- Tap Style Spiral Flute
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 19627
- Zoro # G3636525
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-1/8" |
Tap Thread Size | #8-32 |
Shank Dia. | 0.168" |
Tap Dimension Type | Inch |
Tap Size | #8 |
Thread Length | 3/8" |
Square Size | 0.1310 in |
55% Thread Drill Size | 3.60 mm |
Thread Size | #8-32 |
75% Thread Drill Size | 3.40 mm |
Shank Length | 1 3/8 in |
65% Thread Drill Size | 3.50 mm |
Size | #8 |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, High Speed Steel, TiN, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON Thread) Straight SHANK-ONLY 1/2"X9"(3/4-10 (TDS-3-9)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 7/32x9/16" (DD-1207)
- DRILL AMERICA 5/16"-18 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 5/16"-18 (DWT54505)
- SPEEDAIRE Strain Relief Bushing, PK2 (PN2E04010G)
- WIDIA Spiral Flute Tap, Plug, 3 (16069)
- WIDIA Spiral Flute Tap Modified Bottoming, 3 Flutes (5364641)
- WIDIA Spiral Flute Tap, 1/2"-13, Semi-Bottoming, UNF, 3 Flutes, Bright (VTSFT5080)
- WIDIA Spiral Flute Tap, 3/8"-24, Plug, UNF, 3 Flutes, TiN (19643)
- WIDIA Spiral Flute Tap, Plug, 3 (GT905044)
- WIDIA Spiral Flute Tap, Bottoming 3 Flutes (19629)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1705501)
- Widia Spiral Flute 3-Flute Taps