Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap, 9/16"-18, Bottoming, UNJF, 3 Flutes, TiCN
Mfr # VTSFT-TC5167
Zoro # G3795380
Free Shipping & Returns
$91.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 9/16"-18
- Overall Length 3.5900"
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Shank Dia. 0.4290"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # VTSFT-TC5167
- Zoro # G3795380
- UPC # 4056544573735
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 9/16"-18 |
Overall Length | 3.5900" |
Shank Dia. | 0.4290" |
Tap Dimension Type | Inch |
Tap Size | 9/16" |
Thread Length | 1" |
Thread Size | 9/16"-18 |
Shank Length | 1 27/32 in |
75% Thread Drill Size | 12.90 mm |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size 9/16 In.-18, Metric, Overall Length 3 9/16 in, High Speed Steel, TiCN, Thread Length 1 in, 75 Percent Thread Drill Size 12.90 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Phillips Ph2 Power Bits, 6L, 1/4Shank, 45625 (45625B10)
- SK PROFESSIONAL TOOLS 3/8" Drive 80 Geared Teeth Round Head Style Hand Ratchet, 5" to 10" L, Chrome Finish (800720)
- LENOX Band Saw Blade, 11 ft. 4 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel (36075D2B113455)
- HHIP 2-3-4 Precision 23 Hole Block Set (3402-0906)
- WIDIA Spiral Flute Tap, Bottoming, 3 (5390249)
- WIDIA Spiral Flute Tap, Modified Bottoming, 3 (5357383)
- WIDIA Spiral Flute Tap Plug, 3 Flutes (GT925003)
- WIDIA Spiral Flute Tap, Modified Bottoming, 3 (5364610)
- WIDIA Spiral Flute Tap, Plug, 3 (GT205010)
- WIDIA Spiral Flute Tap Semi-Bottoming, 3 Flutes (VTSFT-TC5066)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (144801)
- Widia Taps