Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap, #8-32, Bottoming, 2 Flutes, UNJC
Mfr # VTSFT-TC5141
Zoro # G3799982
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.1200"
- Tap Thread Size #8-32
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Tap Size #8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSFT-TC5141
- Zoro # G3799982
- UPC # 4056544570871
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 2.1200" |
Tap Thread Size | #8-32 |
Tap Size | #8 |
Shank Dia. | 0.1680" |
Tap Dimension Type | Inch |
Thread Length | 0.3800" |
Thread Size | #8-32 |
Shank Length | 1 3/16 in |
75% Thread Drill Size | 3.40 mm |
Pitch Diameter Limit | H4 |
Description
Spiral Flute Tap, Thread Size #8-32, Metric, Overall Length 2 3/32 in, High Speed Steel, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 24" One Hand Clamp, 4" Throat Depth (PG24)
- CAPRI TOOLS 3/8 in Drive Wobble Extension Bar Set, 4 pcs (1-2400)
- DAYTON Bench Grinder, 6 in Max. Wheel Dia, 36/60 Grinding Wheel Grit (499F66)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 4.00mm (C74007)
- WIDIA Spiral Flute Tap, Plug, 2 (GT725011)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT725025)
- WIDIA Spiral Flute Tap, #4-40, Bottoming, 2 Flutes, UNJC (VTSFT-TC5130)
- WIDIA Spiral Flute Tap, M6-1.00, Bottoming, 2 Flutes, Metric (VTSFT-TC5553)
- WIDIA Spiral Flute Tap, 5/16"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5152)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT725017)
- REGAL CUTTING TOOLS #10-32 NF H3 2 Flute Mod. Bottom SuperTuf Al Spiral Flute Tap w Chrome (076844MS)
- Widia Taps