Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap, 7/16"-20, Bottoming, 2 Flutes, UNJF
Mfr # VTSFT-TC5162
Zoro # G3783900
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-20
- Overall Length 3.1600"
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Tap Thread Type UNJF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # VTSFT-TC5162
- Zoro # G3783900
- UPC # 4056544573186
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | 7/16"-20 |
Overall Length | 3.1600" |
Tap Size | 7/16" |
Shank Dia. | 0.3230" |
Tap Dimension Type | Inch |
Thread Length | 7/8" |
Shank Length | 1 21/32 in |
Thread Size | 7/16"-20 |
75% Thread Drill Size | 9.95 mm |
Pitch Diameter Limit | H2 |
Description
Spiral Flute Tap, Thread Size 7/16 In.-20, Metric, Overall Length 3 5/32 in, High Speed Steel, Thread Length 7/8 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO #30 Double Ender Sheet Metal Drill Bit 12 pack (DE30)
- FEIN E Cut Long Life Bi Metal Sl Blade 2" Wid (63502221260)
- DRILL AMERICA Bridge (Construction) Reamer 1-1/16" Magnetic Hex Shank Bridge Reamer (KFDRB1-1/16HEX-MAG)
- CHANNELLOCK Welding Plier, 9", w/High Leverage Cutter (360)
- WIDIA Spiral Flute Tap, 1/2"-13, Bottoming, 2 Flutes, UNJC (VTSFT-TC5163)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (16053)
- WIDIA Spiral Flute Tap, M16-1.50, Bottoming, 2 Flutes, Metric Fine (VTSFT-TC5566)
- WIDIA Spiral Flute Tap, M6-1.00, Bottoming, 2 Flutes, Metric (VTSFT-TC5553)
- WIDIA Spiral Flute Tap, 3/8"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5157)
- WIDIA Spiral Flute Tap, 1/2"-13, Bottoming, 2 Flutes, UNJC (VTSFT-TC5164)
- YG-1 TOOL CO 2 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2162C)
- Widia Taps