Shop All Spiral Flute Taps
Widia
Spiral Flute Tap, 7/16"-14, Modified Bottoming, UNC, 4 Flutes, TiCN
Mfr # GT305044
Zoro # G6683783
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-14
- Tap Chamfer Modified Bottoming
- Tap Thread Type UNC
- Number of Flutes 4
- Tap Finish TiCN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # GT305044
- Zoro # G6683783
- Country of Origin United States
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 7/16"-14 |
Shank Dia. | 0.323" |
Thread Length | 23/32" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Tap Size | 7/16" |
Square Size | 0.2390 in |
Thread Size | 7/16"-14 |
65% Thread Drill Size | V |
Shank Length | 1 21/32 in |
75% Thread Drill Size | U |
55% Thread Drill Size | W |
Size | 7/16 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size 7/16 In.-14, Metric, Overall Length 3 5/32 in, High Speed Steel, TiCN, Thread Length 11/16 in, 75 Percent Thread Drill Size U, Thread Limit 3BX, Class of Fit 3BX, Thread Direction Right Hand, Number of Flutes 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, 7/32In, 4FL, Single, 2-1/2 (206-001120)
- CRESCENT LUFKIN 13mm x 50m Fiberglass Tape Measure (FM050CM)
- KIPP Cam Lever Size: 1 D=1/4-20, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.15111A2)
- SK HAND TOOLS Socket Set, 15 Piece Classic 3/8" Drive (94516)
- WIDIA Spiral Flute Tap, 1"-8, Modified Bottoming, UNC, 4 Flutes, TiCN (GT305051)
- WIDIA Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 5 Flutes, TiCN (GT205113)
- YMW TAPS Spiral Flute Tap, #10-32, UNF, 4 Flutes, TICN (SSUNAJ2NEB-TICN)
- YG-1 TOOL CO Hss-Ex Combo Modi Spiral Flute Tap Ticn Coated (T7323C)
- OSG Spiral Flute Tap, 1/4"-20, H3, 3FX (30701708)
- SOWA HIGH PERFORMANCE TAPS 1/4"-18 NPT Yellow Ring HSSE-V3 Spiral Flute Pipe Taps (123404)
- YMW TAPS Spiral Flute Tap, #2-56, 4 Flutes, Oxide (384623)
- Widia Taps