Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap, 7/16"-14, Bottoming, 2 Flutes, UNJC
Mfr # VTSFT-TC5159
Zoro # G3798975
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.1600"
- Tap Thread Size 7/16"-14
- Tap Chamfer Bottoming
- Tap Style Spiral Flute
- Tap Thread Type UNJC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSFT-TC5159
- Zoro # G3798975
- UPC # 4056544572851
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 3.1600" |
Tap Thread Size | 7/16"-14 |
Tap Size | 7/16" |
Shank Dia. | 0.3230" |
Tap Dimension Type | Inch |
Thread Length | 7/8" |
Shank Length | 1 21/32 in |
Thread Size | 7/16"-14 |
75% Thread Drill Size | U |
Pitch Diameter Limit | H4 |
Description
Spiral Flute Tap, Thread Size 7/16 In.-14, Metric, Overall Length 3 5/32 in, High Speed Steel, Thread Length 7/8 in, 75 Percent Thread Drill Size U, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Center Drill, 2 in. L, 60 deg. Angle (300-001005B)
- DYNABRADE Air Disc Sander, Industrial, 0.7 HP (50320)
- WIHA Metric Plain Hex Key, 4 mm Tip Size, 150 mm Long, 150 mm Short (33441)
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 10 TPI, 0.032" Thick, Bimetal (91570-07-09)
- WIDIA Spiral Flute Tap, #4-40, Semi-Bottoming, 2 Flutes, UNC (VTSFT-TC5419)
- WIDIA Spiral Flute Tap, 3/8"-18, Bottoming, 2 Flutes, NPT (VTSFT8005)
- WIDIA Spiral Flute Tap, Plug, 2 (GT725016)
- WIDIA Spiral Flute Tap, M16-1.50, Bottoming, 2 Flutes, Metric Fine (VTSFT-TC5566)
- WIDIA Spiral Flute Tap Bottoming, 2 Flutes (19623)
- WIDIA Spiral Flute Tap, M12-1.50, Bottoming, 2 Flutes, Metric Fine (VTSFT-TC5562)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (16053)
- Widia Spiral Flute 2-Flute Taps