Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap, #6-32, Semi-Bottoming, 2 Flutes, UNJC
Mfr # VTSFT6009
Zoro # G3927889
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Tap Chamfer Semi-Bottoming
- Tap Thread Type UNJC
- Number of Flutes 2
- Tap Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSFT6009
- Zoro # G3927889
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Pitch Diameter Limit | 3B |
Overall Length | 2-3/16" |
Thread Length | 5/16" |
Tap Dimension Type | Inch |
Shank Dia. | 3/16" |
Tap Size | #6 |
75% Thread Drill Size | #36 |
Square Size | 0.1180 in |
65% Thread Drill Size | #34 |
55% Thread Drill Size | #32 |
Thread Size | #6-32 |
Shank Length | 1 5/32 in |
Description
Spiral Flute Tap, Thread Size #6-32, Metric, Overall Length 2 3/16 in, HSS-E, Black Oxide, Thread Length 5/16 in, 75 Percent Thread Drill Size #36, Thread Limit 3B, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO STRAIGHT ROUTR BIT 1/8""D (DR04100)
- PROTO Full Polish Combination Wrench 10 mm - 12 Point (J1210M-T500)
- WILLIAMS Tin Snips, Straight, 14" (28309)
- WESTWARD Taping Knife, Flexible, 10", Blue Steel (13A725)
- WIDIA Spiral Flute Tap, 3/8"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5157)
- WIDIA Spiral Flute Tap Plug, 2 Flutes (GT725021)
- WIDIA Spiral Flute Tap, 5/16"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5152)
- WIDIA Spiral Flute Tap Semi-Bottoming, 2 Flutes (GT825026)
- WIDIA Spiral Flute Tap, #4-40, Bottoming, 2 Flutes, UNJC (VTSFT-TC5130)
- WIDIA Spiral Flute Tap Bottoming, 2 Flutes (19623)
- OSG Spiral Flute Tap, #8-32, Modified Bottom, Semi-Bottom, 2 Flutes (1650500808)
- Widia Spiral Flute 2-Flute Taps