Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap, 5/8"-18, Bottoming, UNJF, 3 Flutes, TiCN
Mfr # VTSFT-TC5171
Zoro # G3789613
product price: $78.15
/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.8100"
- Tap Thread Size 5/8"-18
- Tap Chamfer Bottoming
- Tap Style Spiral Flute
- Tap Thread Type UNJF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSFT-TC5171
- Zoro # G3789613
- UPC # 4056544574282
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 3.8100" |
Tap Thread Size | 5/8"-18 |
Shank Dia. | 0.4800" |
Tap Dimension Type | Inch |
Tap Size | 5/8" |
Thread Length | 1.0900" |
Shank Length | 1 29/32 in |
Thread Size | 5/8"-18 |
75% Thread Drill Size | 14.50 mm |
Pitch Diameter Limit | H5 |
Description
Spiral Flute Tap, Thread Size 5/8 In.-18, Metric, Overall Length 3 25/32 in, High Speed Steel, TiCN, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bi-Metal Fast Cut Hole Saw 2-3/8" (60mm) (FCH0238-G)
- WESTWARD 1/2 in Drive Socket Wrench Set Metric 17 Pieces 10 mm to 28 mm , Chrome (4LXC8)
- GENERAL TOOLS Magnifier Glass 2.5X (532)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (2330RG-200)
- WIDIA Spiral Flute Tap, 5/16"-18, Semi-Bottoming, UNF, 3 Flutes, Oxide (VTSFT5053)
- WIDIA Spiral Flute Tap, Plug, 3 (16069)
- WIDIA Spiral Flute Tap, Bottoming 3 Flutes (VTSFT5146)
- WIDIA Spiral Flute Tap Modified Bottoming, 3 Flutes (5364641)
- WIDIA Spiral Flute Tap, Modified Bottoming, 3 (5364506)
- WIDIA Spiral Flute Tap, Plug 3 Flutes (GT925112)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2991101)
- Widia Spiral Flute 3-Flute Taps