Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap, 5/16"-24, Semi-Bottoming, 2 Flutes, UNC
Mfr # GT825023
Zoro # G7670096
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-24
- Tap Chamfer Semi-Bottoming
- Tap Thread Type UNC
- Number of Flutes 2
- Tap Finish TiN+CrC/C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # GT825023
- Zoro # G7670096
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | 5/16"-24 |
Shank Dia. | 0.318" |
Tap Dimension Type | Inch |
Overall Length | 3-35/64" |
Thread Length | 19/32" |
Tap Size | 5/16" |
75% Thread Drill Size | I |
Tap Length Standard | DIN |
Square Size | 0.2360 in |
Shank Length | 1 27/32 in |
Thread Size | 5/16"-24 |
55% Thread Drill Size | 9/32 in |
65% Thread Drill Size | J |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size 5/16 In.-24, UNF, Overall Length 3 17/32 in, HSS-E, TiN+CrC/C, Thread Length 9/16 in, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Breaker Bar, 24" Long, 1/2" Drive (78519)
- OX TOOLS Ultimate Metal Cutting 7" Vacuum Brazed Diamond Blade (OX-UMC-7)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134179002)
- TEKTON 27-Tool Combination Wrench Wall Hanger Red (OWH11227)
- WIDIA Spiral Flute Tap, 1/2"-13, Bottoming, 2 Flutes, UNJC (VTSFT-TC5163)
- WIDIA Spiral Flute Tap, 1/8"-27, Bottoming, 2 Flutes, NPT (VTSFT8003)
- WIDIA Spiral Flute Tap, 3/4"-16, Bottoming, 2 Flutes, UNJC (VTSFT-TC5154)
- WIDIA Spiral Flute Tap, M4-0.70, Bottoming, 2 Flutes, Metric (VTSFT-TC5552)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT725017)
- WIDIA Spiral Flute Tap Bottoming, 2 Flutes (19623)
- WIDIA Spiral Flute Tap Semi-Bottoming, 2 Flutes (GT825025)
- Widia Spiral Flute 2-Flute Taps