Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap, 5/16"-24, Plug, Metric Coarse, 3 Flutes
Mfr # GT905039
Zoro # G7672281
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-24
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
- Number of Flutes 3
- Tap Finish Nitride/Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # GT905039
- Zoro # G7672281
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 5/16"-24 |
Pitch Diameter Limit | H3 |
Thread Length | 31/64" |
Shank Dia. | 0.318" |
Overall Length | 2-47/64" |
Tap Dimension Type | Inch |
Tap Size | 5/16" |
55% Thread Drill Size | 9/32 in |
75% Thread Drill Size | I |
Shank Length | 1 1/4 in |
65% Thread Drill Size | J |
Square Size | 0.2360 in |
Thread Size | 5/16"-24 |
Description
Spiral Flute Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 23/32 in, HSS-E-PM, Black Oxide, Thread Length 7/16 in, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Pouch, Erection Wrench Holder, natural, Leather, Cotton (5461T)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 9 mm Size, Deep Socket, Black Phosphate (49-66-6270)
- URREA Ball Hex Key 9" T-Hdle 5Mm (46516LBGP)
- TECHNIKS Tapping Collet, 0.255 in. Shank, #1 (19/1-4063)
- WIDIA Spiral Flute Tap Plug, 3 Flutes (GT905036)
- WIDIA Spiral Flute Tap, Plug, 3 (16069)
- WIDIA Spiral Flute Tap, #12-24, Bottoming, UNC, 3 Flutes, Uncoated (16016)
- WIDIA Spiral Flute Tap, 3/4"-16, Bottoming, UNJF, 3 Flutes, TiCN (VTSFT-TC5173)
- WIDIA Spiral Flute Tap, Plug, 3 (19933)
- WIDIA Spiral Flute Tap, 5/16"-18, Plug, UNC, 3 Flutes, Nitride/Oxide (GT925036)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (136008)
- Widia Taps