Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap, 5/16"-24, Bottoming, 2 Flutes, UNJF
Mfr # VTSFT-TC5152
Zoro # G3781609
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-24
- Overall Length 2.7200"
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Tap Thread Type UNJF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSFT-TC5152
- Zoro # G3781609
- UPC # 4056544572080
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | 5/16"-24 |
Overall Length | 2.7200" |
Tap Size | 5/16" |
Shank Dia. | 0.3180" |
Tap Dimension Type | Inch |
Thread Length | 0.6900" |
Thread Size | 5/16"-24 |
Shank Length | 1 1/4 in |
75% Thread Drill Size | I |
Pitch Diameter Limit | H2 |
Description
Spiral Flute Tap, Thread Size 5/16 In.-24, Metric, Overall Length 2 23/32 in, High Speed Steel, Thread Length 11/16 in, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL PG7-PG21 Step Bit (28MM) (48-89-9321)
- KD TOOLS Combo Wrench, Long Pattern, 12 pt., 13mm (81670)
- TITAN Adjustable Wrench, Heavy Duty, 15" Long, Chrome Plated (215)
- CRESCENT LUFKIN 1/2" x 10' Mezurall® Black Case Yellow Clad Economy Power Return Tape Measure (Y8210)
- WIDIA Spiral Flute Tap, M6-1.00, Bottoming, 2 Flutes, Metric (VTSFT-TC5553)
- WIDIA Spiral Flute Tap, 1/2"-13, Bottoming, 2 Flutes, UNJC (VTSFT-TC5164)
- WIDIA Spiral Flute Tap, #4-40, Semi-Bottoming, 2 Flutes, UNJC (VTSFT6006)
- WIDIA Spiral Flute Tap, Semi-Bottoming 2 Flutes (GT825019)
- WIDIA Spiral Flute Tap, M16-1.50, Bottoming, 2 Flutes, Metric Fine (VTSFT-TC5566)
- WIDIA Spiral Flute Tap, 1/8"-27, Bottoming, 2 Flutes, NPT (VTSFT8003)
- OSG Spiral Flute Tap, Bottoming 2 Flutes (8003000)
- Widia Taps