Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap, 5/16"-18, Semi-Bottoming, UNF, 3 Flutes, Oxide
Mfr # VTSFT5053
Zoro # G7654720
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Tap Chamfer Semi-Bottoming
- Tap Thread Type UNF
- Number of Flutes 3
- Tap Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSFT5053
- Zoro # G7654720
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Shank Dia. | 0.318" |
Thread Length | 11/16" |
Tap Size | 5/16" |
65% Thread Drill Size | 17/64 in |
Thread Size | 5/16"-18 |
Square Size | 0.2360 in |
75% Thread Drill Size | F |
55% Thread Drill Size | I |
Shank Length | 1 1/4 in |
Pitch Diameter Limit | H7 |
Description
Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, HSS-E, Black Oxide, Thread Length 11/16 in, 75 Percent Thread Drill Size F, Thread Limit H7, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 21/64 (44421)
- SUPERIOR PARTS Aftermarket Cylinder O-Ring (A), PK 2 (SP 877-123)
- METABO Bevel Gear (316045530)
- OTC Push Puller, 8-1/4 in. Reach (927)
- WIDIA Spiral Flute Tap Plug, 3 Flutes (16023)
- WIDIA Spiral Flute Tap, Modified Bottoming, 3 (5357054)
- WIDIA Spiral Flute Tap, Semi-Bottoming 3 Flutes (VTSFT-TC5081)
- WIDIA Spiral Flute Tap, Modified Bottoming 3 Flutes (5364624)
- WIDIA Spiral Flute Tap, Modified Bottoming, 3 (5364549)
- WIDIA Spiral Flute Tap, Modified Bottoming, 3 (5357106)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (136901)
- Widia Spiral Flute 3-Flute Taps