Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap, 5/16"-18, Bottoming, 2 Flutes, UNJC
Mfr # VTSFT-TC5150
Zoro # G3787942
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.7200"
- Tap Thread Size 5/16"-18
- Tap Chamfer Bottoming
- Tap Style Spiral Flute
- Tap Size 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSFT-TC5150
- Zoro # G3787942
- UPC # 4056544571861
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 2.7200" |
Tap Thread Size | 5/16"-18 |
Tap Size | 5/16" |
Shank Dia. | 0.3180" |
Tap Dimension Type | Inch |
Thread Length | 0.6900" |
Shank Length | 1 1/4 in |
Thread Size | 5/16"-18 |
75% Thread Drill Size | F |
Pitch Diameter Limit | D5 |
Description
Spiral Flute Tap, Thread Size 5/16 In.-18, Metric, Overall Length 2 23/32 in, High Speed Steel, Thread Length 11/16 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAUSS Needle File, Swiss, Barrette, 5-1/2 In. L (NF2102TD91)
- KO-KEN Socket 8mm 6 Point 15.5mm 10mm Hex Drive (150.10H-8)
- BAHCO Bahco Bahco Soft Grip Punch/Chisel, 7 pcs. (3654BMS/7)
- STEELMAN 7-Piece 3/8-Inch Drive Hex Socket Set (Metric) (95831)
- WIDIA Spiral Flute Tap, Plug, 2 (GT725011)
- WIDIA Spiral Flute Tap, 5/16"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5152)
- WIDIA Spiral Flute Tap, 5/16"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5153)
- WIDIA Spiral Flute Tap, 3/8"-18, Bottoming, 2 Flutes, NPT (VTSFT8005)
- WIDIA Spiral Flute Tap, #10-24, Bottoming, 2 Flutes, UNJC (VTSFT-TC5143)
- WIDIA Spiral Flute Tap, Plug, 2 (GT725016)
- WIDIA Spiral Flute Tap, M5-0.50, 3 Flutes, Metric Fine (VTSFT6547)
- Widia Spiral Flute 2-Flute Taps