Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap, #4-48, Plug, 2 Flutes, UNC
Mfr # GT905005
Zoro # G7671697
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-48
- Tap Chamfer Plug
- Tap Thread Type UNC
- Number of Flutes 2
- Tap Finish Nitride/Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # GT905005
- Zoro # G7671697
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | #4-48 |
Overall Length | 1-7/8" |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Thread Length | 9/16" |
Tap Size | #4 |
Square Size | 0.1080 in |
Shank Length | 15/16 in |
65% Thread Drill Size | 3/32 in |
Thread Size | #4-48 |
75% Thread Drill Size | 2.32 mm |
55% Thread Drill Size | 2.45 mm |
Pitch Diameter Limit | H2 |
Description
Spiral Flute Tap, Thread Size #4-48, UNF, Overall Length 1 7/8 in, HSS-E-PM, Black Oxide, Thread Length 1/2 in, 75 Percent Thread Drill Size 2.32 mm, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Screw Machine Drill Bit, 3.80 mm Size, 130 Degrees Point Angle, High Speed Steel, TiAlN Finish (6153811)
- ROBERTS Double-Sided Acrylic Tape, 50 Ft (50-540)
- MITUTOYO Mini-Magnetic Stand (7014-10)
- EREM Diagonal Cutting Pliers, 4-1/4", Flush, Tungsten Carbide, ESD-Safe, Cushion Grip Handles (576TX)
- WIDIA Spiral Flute Tap, M8-1.25, Bottoming, 2 Flutes, Metric (VTSFT-TC5556)
- WIDIA Spiral Flute Tap, #4-40, Semi-Bottoming, 2 Flutes, UNJC (VTSFT6006)
- WIDIA Spiral Flute Tap, #4-40, Semi-Bottoming, 2 Flutes, UNC (VTSFT-TC5419)
- WIDIA Spiral Flute Tap, M4-0.70, Bottoming, 2 Flutes, Metric (VTSFT-TC5552)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT725025)
- WIDIA Spiral Flute Tap Plug, 2 Flutes (GT725021)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1303900600)
- Widia Spiral Flute 2-Flute Taps