Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap, #4-40, Semi-Bottoming, 2 Flutes, UNJC
Mfr # VTSFT6006
Zoro # G3927703
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Tap Chamfer Semi-Bottoming
- Tap Thread Type UNJC
- Number of Flutes 2
- Tap Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSFT6006
- Zoro # G3927703
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | #4-40 |
Pitch Diameter Limit | 3B |
Overall Length | 2-3/16" |
Thread Length | 5/16" |
Shank Dia. | 1/8" |
Tap Dimension Type | Inch |
Tap Size | #4 |
75% Thread Drill Size | 2.20 mm |
55% Thread Drill Size | 3/32 in |
Square Size | 0.1060 in |
Shank Length | 1 9/32 in |
Thread Size | #4-40 |
65% Thread Drill Size | 2.30 mm |
Description
Spiral Flute Tap, Thread Size #4-40, Metric, Overall Length 2 3/16 in, HSS-E, Black Oxide, Thread Length 5/16 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit 3B, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 55/64"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR55/64)
- THOR 3.6lb copper hammer with a hickory handle (TH314)
- MASON Vibration Isolation Pad, 10x12x1 1/4 In (2LVP6)
- ERGODYNE Cold Shrink Tool Trap, 1-3/4 to 2-1/2 In. (3726)
- WIDIA Spiral Flute Tap, 3/8"-18, Bottoming, 2 Flutes, NPT (VTSFT8005)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT725025)
- WIDIA Spiral Flute Tap, 5/16"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5152)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (16053)
- WIDIA Spiral Flute Tap, 1/2"-13, Bottoming, 2 Flutes, UNJC (VTSFT-TC5163)
- WIDIA Spiral Flute Tap, M12-1.50, Bottoming, 2 Flutes, Metric Fine (VTSFT-TC5562)
- YG-1 TOOL CO 2 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2162C)
- Widia Spiral Flute 2-Flute Taps