Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap, #4-40, Semi-Bottoming, 2 Flutes, UNC
Mfr # VTSFT-TC5419
Zoro # G7669195
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4"
- Tap Thread Size #4-40
- Tap Chamfer Semi-Bottoming
- Tap Style Spiral Flute
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSFT-TC5419
- Zoro # G7669195
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 4" |
Tap Thread Size | #4-40 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Thread Length | 9/16" |
Tap Size | #4 |
65% Thread Drill Size | 2.30 mm |
75% Thread Drill Size | 2.20 mm |
Shank Length | 1 in |
Thread Size | #4-40 |
55% Thread Drill Size | 3/32 in |
Square Size | 0.1080 in |
Pitch Diameter Limit | H2 |
Description
Spiral Flute Tap, Thread Size #4-40, Metric, Overall Length 4 in, High Speed Steel, Black Oxide, Thread Length 1/2 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 24 TPI Standard Deep Cut Portable Band Saw Blade 3PK (48-39-0531)
- ZORO SELECT Carbide End Mill, 4.0mm, 4FL, Single (206-001330)
- PALMGREN Round Collet Set, MT2, 3/8in-16, 5 Pcs (5TXG0)
- EKLIND SAE Plain Hex Key, 3/16" Tip Size, 9 in Long, 4 in Short (51912)
- WIDIA Spiral Flute Tap, M16-1.50, Bottoming, 2 Flutes, Metric Fine (VTSFT-TC5566)
- WIDIA Spiral Flute Tap Semi-Bottoming, 2 Flutes (GT825025)
- WIDIA Spiral Flute Tap, #4-40, Bottoming, 2 Flutes, UNJC (VTSFT-TC5130)
- WIDIA Spiral Flute Tap, 3/4"-16, Bottoming, 2 Flutes, UNJC (VTSFT-TC5154)
- WIDIA Spiral Flute Tap, 5/16"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5153)
- WIDIA Spiral Flute Tap, M4-0.70, Bottoming, 2 Flutes, Metric (VTSFT-TC5552)
- OSG Spiral Flute Tap, 1/4"-20, Modified Bottom, Semi-Bottom, 2 Flutes (1650501708)
- Widia Spiral Flute 2-Flute Taps