Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap, 3/8"-18, Bottoming, 2 Flutes, NPT
Mfr # VTSFT8005
Zoro # G3792571
product price: $48.35
/ea
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-18
- Overall Length 2.5630"
- Tap Chamfer Bottoming
- Tap Style Spiral Flute
- Tap Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSFT8005
- Zoro # G3792571
- UPC # 4050841309370
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | 3/8"-18 |
Overall Length | 2.5630" |
Tap Size | 3/8" |
Shank Dia. | 0.7000" |
Tap Dimension Type | Inch |
Thread Length | 1.0310" |
Shank Length | 1 1/8 in |
Thread Size | 3/8"-18 |
75% Thread Drill Size | 9/16 in |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size 3/8 In.-18, UNC, Overall Length 2 9/16 in, HSS-E, Black Oxide, Thread Length 1 in, 75 Percent Thread Drill Size 9/16 in, Thread Limit NPT, Class of Fit NPT, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS7140)
- BRECO Air Gun Nozzle, 15/16 In. L, Brass (BGNB5)
- MILWAUKEE TOOL 1/2" Drive Socket Set SAE 22 Pieces 1/2 in to 1 1/8 in , Chrome (48-22-9410)
- IRWIN GroundRodDriver, 7/8x10-1/4in, Sds-Max (332019)
- WIDIA Spiral Flute Tap, M12-1.50, Bottoming, 2 Flutes, Metric Fine (VTSFT-TC5562)
- WIDIA Spiral Flute Tap, M6-1.00, Bottoming, 2 Flutes, Metric (VTSFT-TC5553)
- WIDIA Spiral Flute Tap, M16-1.50, Bottoming, 2 Flutes, Metric Fine (VTSFT-TC5566)
- WIDIA Spiral Flute Tap, 1/2"-13, Bottoming, 2 Flutes, UNJC (VTSFT-TC5163)
- WIDIA Spiral Flute Tap, 5/16"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5153)
- WIDIA Spiral Flute Tap, #4-40, Bottoming, 2 Flutes, UNJC (VTSFT-TC5130)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (1406500)
- Widia Spiral Flute 2-Flute Taps