Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap, 3/8"-16, Semi-Bottoming, UNC, 3 Flutes, TiCN
Mfr # VTSFT9766
Zoro # G7664925
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Tap Chamfer Semi-Bottoming
- Tap Thread Type UNC
- Number of Flutes 3
- Tap Finish TiCN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # VTSFT9766
- Zoro # G7664925
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Pitch Diameter Limit | 2B |
Thread Length | 3/4" |
Tap Dimension Type | Inch |
Shank Dia. | 0.381" |
Overall Length | 3-15/16" |
Tap Size | 3/8" |
Square Size | 0.2840 in |
Thread Size | 3/8"-16 |
75% Thread Drill Size | 5/16 in |
Shank Length | 2 1/32 in |
55% Thread Drill Size | 8.40 mm |
Tap Length Standard | DIN |
65% Thread Drill Size | P |
Description
Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3 15/16 in, Carbide, TiCN, Thread Length 3/4 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 12" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (25 pack) (DW4804B25)
- WESTWARD Straight Flute Hand Tap, Bottoming 4 Flutes (2LWR4)
- TOOLMATE Tool Attachment, 10"L, 5 lb. Max. Load, PK3 (0KB6-6BB62)
- KLEIN TOOLS Canvas Bucket, Leather Bottom, Swivel Snap, 12-Inch (5104S)
- WIDIA Spiral Flute Tap, Plug, 2 (GT725013)
- WIDIA Spiral Flute Tap, Semi-Bottoming 3 Flutes (VTSFT-TC5531)
- WIDIA Spiral Flute Tap, Modified Bottoming, 3 (5357054)
- WIDIA Spiral Flute Tap, 1/4"-20, Plug, UNC, 3 Flutes, TiCN (GT905094)
- WIDIA Spiral Flute Tap, 5/16"-18, Plug, UNC, 3 Flutes, Nitride/Oxide (GT925036)
- WIDIA Spiral Flute Tap, 5/8"-18, Bottoming, UNJF, 3 Flutes, TiCN (VTSFT-TC5171)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2986005)
- Widia Taps