Shop All Spiral Flute Taps
Widia
Spiral Flute Tap, 2"-4-1/2, Semi-Bottoming, UNC, 5 Flutes, TiN
Mfr # VTSFT-TC6049
Zoro # G7683720
product price: $1,271.99
/ea
Free Shipping & Returns
$1,271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 2"-4-1/2
- Tap Chamfer Semi-Bottoming
- Tap Thread Type UNC
- Number of Flutes 5
- Tap Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSFT-TC6049
- Zoro # G7683720
- Country of Origin Italy
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 2"-4-1/2 |
Thread Length | 2-3/16" |
Overall Length | 9-13/16" |
Tap Dimension Type | Inch |
Shank Dia. | 1-9/16" |
Pitch Diameter Limit | 2B |
Tap Size | 2" |
65% Thread Drill Size | 1.8124 in |
Square Size | 1.2600 in |
Thread Size | 2"-4-1/2 |
75% Thread Drill Size | 1 25/32 in |
Shank Length | 4 5/16 in |
Description
Spiral Flute Tap, Thread Size 2 In.-4-1/2, UNC, Overall Length 9 13/16 in, High Speed Steel, TiN, Thread Length 2 1/8 in, 75 Percent Thread Drill Size 1 25/32 in, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Plywood/Veneer/Plastic Universal Arbor (11840)
- NORSEMAN BY VIKING DRILL AND TOOL 4 Piece 9/16" to 1" Heavy Duty Black and Gold Vortex (26443)
- DAYTON A-5 Motor Shaft Arbor Extra Long Type C Machined Washer (3ZN08)
- DYNABRADE Trim Router, Complete, 1 HP (51865)
- WIDIA Spiral Flute Tap, 1"-8, Modified Bottoming, UNC, 4 Flutes, TiCN (GT305051)
- WIDIA Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 5 Flutes, TiCN (GT205113)
- YMW TAPS Spiral Flute Tap, 5/8"-11, 4 Flutes, Oxide (384655)
- NACHI L983 10-32 H5 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88301)
- REGAL CUTTING TOOLS M4 x .7 D4 3 Flt. Semi-Btm. TC-LT Spiral Flute Tap (030091TC)
- WALTER Machine taps EP2156302-M14X1.5 (EP2156302-M14X1.5)
- YMW TAPS Spiral Flute Tap, 7/16"-20, 4 Flutes, Oxide (384650)
- Widia Taps