Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap, 1/4"-20, Plug, UNC, 3 Flutes, TiCN
Mfr # GT905094
Zoro # G7671146
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-33/64"
- Tap Thread Size 1/4"-20
- Tap Style Spiral Flute
- Tap Chamfer Plug
- Shank Dia. 0.255"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # GT905094
- Zoro # G7671146
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-33/64" |
Tap Thread Size | 1/4"-20 |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Thread Length | 7/16" |
Tap Size | 1/4" |
Shank Length | 1 7/32 in |
65% Thread Drill Size | #5 |
Thread Size | 1/4"-20 |
Square Size | 0.1890 in |
75% Thread Drill Size | #7 |
55% Thread Drill Size | #3 |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, HSS-E-PM, TiCN, Thread Length 7/16 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size # 19 (P206FC)
- PALADIN Crimping Tool Die, Mfr. No. PA8027 (PA2096)
- BOSCH Dust Collection Attachment, 1-11/64 ft. L (HDC100)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-3/4" (84879)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT6012)
- WIDIA Spiral Flute Tap Plug, 3 Flutes (16071)
- WIDIA Spiral Flute Tap, 5/16"-18, Plug, UNC, 3 Flutes, Nitride/Oxide (GT925036)
- WIDIA Spiral Flute Tap, 5/8"-18, Bottoming, UNJF, 3 Flutes, TiCN (VTSFT-TC5171)
- WIDIA Spiral Flute Tap, Plug 3 Flutes (GT105008)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT5041)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2331805)
- Widia Spiral Flute 3-Flute Taps