Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap, 1/2"-13, Semi-Bottoming, UNF, 3 Flutes, Bright
Mfr # VTSFT5080
Zoro # G7655335
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Overall Length 3-3/8"
- Tap Chamfer Semi-Bottoming
- Tap Style Spiral Flute
- Shank Dia. 0.367"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSFT5080
- Zoro # G7655335
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Overall Length | 3-3/8" |
Shank Dia. | 0.367" |
Tap Dimension Type | Inch |
Thread Length | 15/16" |
Tap Size | 1/2" |
Shank Length | 1 5/8 in |
75% Thread Drill Size | 27/64 in |
65% Thread Drill Size | 11.00 mm |
Thread Size | 1/2"-13 |
Square Size | 0.2720 in |
55% Thread Drill Size | 11.30 mm |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, HSS-E, Bright (Uncoated), Thread Length 15/16 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE 4" L Reciprocating File (90900)
- DEWALT 12 PC DRILL / DRIVE HOLDER SET (DW2735P)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54663)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-J Bulk Packed (C18037BP)
- WIDIA Spiral Flute Tap, Modified Bottoming, 3 (5357106)
- WIDIA Spiral Flute Tap Plug, 3 Flutes (GT925028)
- WIDIA Spiral Flute Tap Plug, 3 Flutes (GT905028)
- WIDIA Spiral Flute Tap Modified Bottoming, 3 Flutes (5357084)
- WIDIA Spiral Flute Tap Semi-Bottoming, 3 Flutes (VTSFT9014)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT-TC5019)
- WIDIA Spiral Flute Tap, #10-32, Bottoming, UNF, 3 Flutes, Nitride/Oxide (GT945012)
- Widia Taps