Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap, 1/2"-13, Plug, UNC, 3 Flutes, Uncoated
Mfr # 16039
Zoro # G2613773
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Tap Chamfer Plug
- Tap Thread Type UNC
- Number of Flutes 3
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 16039
- Zoro # G2613773
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Tap Dimension Type | Inch |
Shank Dia. | 0.367" |
Overall Length | 3-3/8" |
Thread Length | 15/16" |
Pitch Diameter Limit | H3 |
Tap Size | 1/2" |
65% Thread Drill Size | 11.00 mm |
Thread Size | 1/2"-13 |
55% Thread Drill Size | 11.30 mm |
Square Size | 0.2750 in |
Shank Length | 2 7/16 in |
75% Thread Drill Size | 27/64 in |
Size | 1/2 |
Description
Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, High Speed Steel, Bright (Uncoated), Thread Length 7/8 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in. Drive 13/16 in. Spark Plug Socket (48-22-9553)
- ASIMETO 5/32 Asimeto Dovetail Stem Set (7500313)
- PACIFIC HANDY CUTTER Safety Knife, Plastic Handle, Blue/Teal (E12304-4)
- FOWLER Transfer Punch, 1/2-1", 33 pcs. (52-482-030-0)
- WIDIA Spiral Flute Tap, Modified Bottoming, 3 (5357054)
- WIDIA Spiral Flute Tap Semi-Bottoming, 3 Flutes (VTSFT5080)
- WIDIA Spiral Flute Tap, Semi-Bottoming 3 Flutes (VTSFT-TC5081)
- WIDIA Spiral Flute Tap, 3/8"-16, Semi-Bottoming, UNC, 3 Flutes, TiCN (VTSFT9766)
- WIDIA Spiral Flute Tap Plug, 3 Flutes (16071)
- WIDIA Spiral Flute Tap Plug, 3 Flutes (GT925003)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1302001801)
- Widia Taps