Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap, 1/2"-13, Modified Bottoming, UNC, 3 Flutes, Oxide
Mfr # 5364628
Zoro # G6593279
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-3/8"
- Tap Thread Size 1/2"-13
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Shank Dia. 0.367"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 5364628
- Zoro # G6593279
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 3-3/8" |
Tap Thread Size | 1/2"-13 |
Shank Dia. | 0.367" |
Tap Dimension Type | Inch |
Tap Size | 1/2" |
Thread Length | 5/8" |
Square Size | 0.2720 in |
75% Thread Drill Size | 27/64 in |
Shank Length | 1 5/8 in |
55% Thread Drill Size | 11.30 mm |
65% Thread Drill Size | 11.00 mm |
Thread Size | 1/2"-13 |
Size | 1/2 |
Pitch Diameter Limit | H5 |
Description
Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, HSS-E, Black Oxide, Thread Length 15/16 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 9/32" Spline SAE Socket, 9 Points (J4709SPL)
- KO-KEN Socket TORX E24 100mm 3/4 Sq. Drive (16325-E24)
- WESTWARD Ratcheting Wrench, Head Size 25mm (1LCP4)
- CRESCENT LUFKIN 1/2" x 20m/66' Atlas® SAE/Metric Dual Sided Chrome Clad®/Nubian® Double Duty Oil Gauging Tape (CN1294SMEF59N)
- WIDIA Spiral Flute Tap Modified Bottoming, 3 Flutes (5364641)
- WIDIA Spiral Flute Tap, Semi-Bottoming 3 Flutes (VTSFT-TC5531)
- WIDIA Spiral Flute Tap Semi-Bottoming, 3 Flutes (VTSFT-TC5066)
- WIDIA Spiral Flute Tap, Semi-Bottoming 3 Flutes (VTSFT-TC5080)
- WIDIA Spiral Flute Tap, Modified Bottoming 3 Flutes (5364624)
- WIDIA Spiral Flute Tap Semi-Bottoming, 3 Flutes (VTSFT9014)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1305711708)
- Widia Taps