Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap, 1/2"-13, Bottoming, 2 Flutes, UNJC
Mfr # VTSFT-TC5163
Zoro # G3787349
product price: $47.55
/ea
$47.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Overall Length 3.3800"
- Tap Chamfer Bottoming
- Tap Style Spiral Flute
- Tap Thread Type UNJC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSFT-TC5163
- Zoro # G3787349
- UPC # 4056544573292
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Overall Length | 3.3800" |
Tap Size | 1/2" |
Shank Dia. | 0.3670" |
Tap Dimension Type | Inch |
Thread Length | 15/16" |
Shank Length | 1 5/8 in |
Thread Size | 1/2"-13 |
75% Thread Drill Size | 27/64 in |
Pitch Diameter Limit | D3 |
Description
Spiral Flute Tap, Thread Size 1/2 In.-13, Metric, Overall Length 3 3/8 in, High Speed Steel, Thread Length 15/16 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 3/4 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18224)
- IRWIN 6 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (6LN)
- GREENLEE Greenlee Fish Tape Repair Kit (35909)
- PROTO Spud Handle Box End Wrench, 7/8 in. (J2614)
- WIDIA Spiral Flute Tap, M8-1.25, Bottoming, 2 Flutes, Metric (VTSFT-TC5556)
- WIDIA Spiral Flute Tap, #4-40, Semi-Bottoming, 2 Flutes, UNC (VTSFT-TC5419)
- WIDIA Spiral Flute Tap Plug, 2 Flutes (GT725021)
- WIDIA Spiral Flute Tap, 1/2"-13, Bottoming, 2 Flutes, UNJC (VTSFT-TC5164)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT725025)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT725017)
- OSG Spiral Flute Tap, Bottoming, 2 (2988001)
- Widia Taps