Shop All Spiral Flute 2-Flute Taps
Widia
Spiral Flute Tap, 1/16"-27, Bottom, 2 Flutes, NPT
Mfr # VTSFT8001
Zoro # G3793043
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/16"-27
- Tap Chamfer Taper
- Tap Thread Type NPT
- Tap Size 1/16"
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSFT8001
- Zoro # G3793043
- UPC # 4050841308298
- Country of Origin United States
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | 1/16"-27 |
Tap Size | 1/16" |
Tap Dimension Type | Inch |
Thread Length | 11/16 in |
Shank Dia. | 5/16 in |
Overall Length | 2 1/8 in |
Shank Length | 1 1/32 in |
Thread Size | 1/16"-27 |
75% Thread Drill Size | C |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size 1/16 In.-27, UNC, Overall Length 2 1/8 in, HSS-E, Black Oxide, Thread Length 11/16 in, 75 Percent Thread Drill Size C, Thread Limit NPT, Class of Fit NPT, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-FLOT Tool Bag, FME Accessory Bag, Green (PB10400FLGN)
- VACULA Star Tip Blow Gun, 4" (VAC72-020-3150)
- EVOLUTION 10" Multi Material Blade, 1" Arbor (RAGE255BLADE)
- FREUD MDF Spoilboard Surfacing (TM1465)
- WIDIA Spiral Flute Tap, 5/16"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5153)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT725017)
- WIDIA Spiral Flute Tap, M4-0.70, Bottoming, 2 Flutes, Metric (VTSFT-TC5552)
- WIDIA Spiral Flute Tap, Semi-Bottoming 2 Flutes (GT825019)
- WIDIA Spiral Flute Tap, M6-1, Bottoming, 2 Flutes, Metric (VTSFT-TC5554)
- WIDIA Spiral Flute Tap, #10-24, Bottoming, 2 Flutes, UNJC (VTSFT-TC5143)
- OSG Spiral Flute Tap Modified Bottoming, 2 Flutes (2963300)
- Widia Taps