Shop All Spiral Flute 3-Flute Taps
Widia
Spiral Flute Tap, #10-32, Bottoming, UNF, 3 Flutes, Nitride/Oxide
Mfr # GT945012
Zoro # G7672695
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Tap Chamfer Bottoming
- Tap Thread Type UNF
- Number of Flutes 3
- Tap Finish Nitride/Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # GT945012
- Zoro # G7672695
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Tap Dimension Type | Inch |
Overall Length | 2-23/64" |
Thread Length | 15/32" |
Shank Dia. | 0.194" |
Tap Size | #10 |
Thread Size | #10-32 |
Square Size | 0.1500 in |
55% Thread Drill Size | 4.25 mm |
75% Thread Drill Size | #21 |
65% Thread Drill Size | 4.15 mm |
Shank Length | 1 7/32 in |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size #10-32, UNF, Overall Length 2 11/32 in, HSS-E-PM, Black Oxide, Thread Length 7/16 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 3/16 in Round (S-55)
- MILWAUKEE TOOL 1-1/2 in. x 22 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4151)
- BETA Wrench w/High Torque Handle, 10mm (000960945)
- DEWALT Adj. H Portable Steel Welding Sawhorse (DXMF3603WSH)
- WIDIA Spiral Flute Tap, Plug 3 Flutes (GT105008)
- WIDIA Spiral Flute Tap, Plug, 3 (16063)
- WIDIA Spiral Flute Tap, Modified Bottoming, 3 (5364610)
- WIDIA Spiral Flute Tap, 1/4"-20, Modified Bottoming, UNC, 3 Flutes, Oxide (5364451)
- WIDIA Spiral Flute Tap Plug, 3 Flutes (GT925028)
- WIDIA Spiral Flute Tap Plug, 3 Flutes (VTSFT-TC6508)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1716601)
- Widia Taps