Shop All Spiral Flute Taps
Widia
Spiral Flute Tap, 1"-8, Plug, UNF, 5 Flutes, TiN+CrC/C
Mfr # GT605067
Zoro # G7667716
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-8
- Tap Chamfer Plug
- Tap Thread Type UNF
- Number of Flutes 5
- Tap Finish TiN+CrC/C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # GT605067
- Zoro # G7667716
- Country of Origin United States
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 1"-8 |
Thread Length | 1-1/4" |
Tap Dimension Type | Inch |
Shank Dia. | 0.800" |
Overall Length | 5-1/8" |
Tap Size | 1" |
65% Thread Drill Size | 57/64 in |
75% Thread Drill Size | 22.25 mm |
Shank Length | 2 17/32 in |
Square Size | 0.5970 in |
55% Thread Drill Size | 29/32 in |
Thread Size | 1"-8 |
Pitch Diameter Limit | H5 |
Description
Spiral Flute Tap, Thread Size 1 In.-8, UNC, Overall Length 5 1/8 in, HSS-E-PM, TiN+CrC/C, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 22.25 mm, Thread Limit H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO 7 In. Forged Steel Handle Scratch Awl (0431-0)
- DRILL AMERICA HSS Spiral Point Tap, 7/16"-20, 3 Flutes (DWT57195)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 1/4-E (78600)
- WRIGHT TOOL Bit Sockets 3/8" Drive Hex Bit Metric So (32-04MM)
- WIDIA Spiral Flute Tap, 1"-8, Modified Bottoming, UNC, 4 Flutes, TiCN (GT305051)
- WIDIA Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 5 Flutes, TiCN (GT205113)
- REGAL CUTTING TOOLS M4 x .7 D4 3 Flt. Semi-Btm. TC-SS Spiral Flute Tap (030291TC)
- YMW TAPS Spiral Flute Tap, #10-32, 4 Flutes, Oxide (382510)
- OSG Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, 5 Flutes, Oxide (1311702101)
- YMW TAPS Spiral Flute Tap, M5X0.8, 4 Flutes (386531)
- OSG Spiral Flute Tap, M24-3.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1312701701)
- Widia Spiral Flute Taps