Shop All Spiral Flute Taps
Widia
Spiral Flute Tap, 1-3/8"-8, Semi-Bottoming, UN, 5 Flutes, Oxide
Mfr # VTSFT-TC5118
Zoro # G3930810
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-3/8"-8
- Tap Chamfer Semi-Bottoming
- Tap Thread Type UN
- Number of Flutes 5
- Tap Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSFT-TC5118
- Zoro # G3930810
- Country of Origin United States
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 1-3/8"-8 |
Tap Dimension Type | Inch |
Shank Dia. | 1-1/8" |
Thread Length | 2" |
Overall Length | 6-1/16" |
Tap Size | 1-3/8" |
Square Size | 0.8280 in |
Thread Size | 1-3/8"-8 |
Shank Length | 3 1/32 in |
65% Thread Drill Size | 1.2695 in |
75% Thread Drill Size | 1 1/4 in |
Pitch Diameter Limit | H6 |
Description
Spiral Flute Tap, Thread Size 1-3/8 In.-8, Metric, Overall Length 6 1/32 in, High Speed Steel, Black Oxide, Thread Length 2 in, 75 Percent Thread Drill Size 1 1/4 in, Thread Limit H6, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Steel Pull Rng, Non Lck w/P, 1/2-13" (NSTPRW50)
- WIHA Precision Nut Driver, Metric, 1.8mm (26515)
- BOSCH 12.0V Li-Ion Battery, 3.0Ah Capacity (GBA12V30)
- JPW INDUSTRIES 4800R Reversible Vise 8In (Exc.) (28823)
- WIDIA Spiral Flute Tap, 1"-8, Modified Bottoming, UNC, 4 Flutes, TiCN (GT305051)
- WIDIA Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 5 Flutes, TiCN (GT205113)
- DRILLCO 1/4-20 SPIRAL FLUTE BT TAP -2000PF (20PF116C)
- YMW TAPS Spiral Flute Tap, M5X0.8, 4 Flutes, Bright (374919B)
- YMW TAPS Spiral Flute Tap, M5X0.8, 4 Flutes, Bright (SS5.0K4NEB)
- YMW TAPS Spiral Flute Tap, 5/16"-24, 4 Flutes (386515)
- NACHI L6800 M12 x 1.25 D6 3FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1486336)
- Widia Taps