Shop All Spiral Flute Taps
Widia
Spiral Flute Tap, 1-3/8"-6, Semi-Bottoming, UNF, 5 Flutes, TiN
Mfr # VTSFT-TC6045
Zoro # G7683687
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-3/8"-6
- Tap Chamfer Semi-Bottoming
- Tap Thread Type UNF
- Number of Flutes 5
- Tap Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSFT-TC6045
- Zoro # G7683687
- Country of Origin Italy
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 1-3/8"-6 |
Thread Length | 15/16" |
Overall Length | 6-11/16" |
Tap Dimension Type | Inch |
Shank Dia. | 1-1/8" |
Tap Size | 1-3/8" |
65% Thread Drill Size | 1.3046 in |
75% Thread Drill Size | 1 9/32 in |
Shank Length | 3 17/32 in |
Square Size | 0.8660 in |
Thread Size | 1-3/8"-12 |
Pitch Diameter Limit | 2B |
Description
Spiral Flute Tap, Thread Size 1-3/8 In.-12, UNF, Overall Length 6 11/16 in, High Speed Steel, TiN, Thread Length 15/16 in, 75 Percent Thread Drill Size 1 9/32 in, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL PACKOUT MRO Kit (48-22-0142)
- ZORO SELECT Construction Reamer, 3/16 In., 3-1/2 In. L (13H830)
- MITUTOYO Column Stand for Sj200/300 (178-029)
- PROTO 1/2" Drive Impact Socket Set, Metric, 15 pcs (J74204)
- WIDIA Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 5 Flutes, TiCN (GT205113)
- WIDIA Spiral Flute Tap, 1"-8, Modified Bottoming, UNC, 4 Flutes, TiCN (GT305051)
- NACHI L981 1/4-20 H7 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88062)
- YMW TAPS Spiral Flute Tap, M42X1, 4 Flutes, TIN (SS042M5NEB-TIN)
- YMW TAPS Spiral Flute Tap, 3/8"-16, UNC, 4 Flutes, TIN (SUU06P2NEB-TIN)
- YMW TAPS Spiral Flute Tap, 5/16"-18, 4 Flutes, Oxide (384675)
- YMW TAPS Spiral Flute Tap, 7/16"-20, 4 Flutes, Oxide (384691)
- Widia Spiral Flute Taps