Shop All Spiral Flute Taps
Widia
Spiral Flute Tap, 1-3/8"-6, Semi-Bottoming, UNF, 5 Flutes, Oxide
Mfr # VTSFT-TC6045
Zoro # G7683702
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-3/8"-6
- Tap Chamfer Semi-Bottoming
- Tap Thread Type UNF
- Number of Flutes 5
- Tap Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSFT-TC6045
- Zoro # G7683702
- Country of Origin Italy
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 1-3/8"-6 |
Thread Length | 15/16" |
Shank Dia. | 1-1/8" |
Tap Dimension Type | Inch |
Overall Length | 6-11/16" |
Tap Size | 1-3/8" |
65% Thread Drill Size | 1.3046 in |
Shank Length | 3 17/32 in |
Thread Size | 1-3/8"-12 |
75% Thread Drill Size | 1 9/32 in |
Square Size | 0.8660 in |
Pitch Diameter Limit | 2B |
Description
Spiral Flute Tap, Thread Size 1-3/8 In.-12, UNF, Overall Length 6 11/16 in, High Speed Steel, Black Oxide, Thread Length 15/16 in, 75 Percent Thread Drill Size 1 9/32 in, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 16lb Sledge Hammer, Fiberglass Handle (D041045)
- TEKTON #3 Phillips High-Torque Screwdriver (DHP31003)
- CEMENTEX 3/8 SqDr Ratchet (IR38-LC)
- SOWA HIGH PERFORMANCE TAPS M10 x 1.5mm H.S.S. Metric Plug Hand Taps (123492)
- WIDIA Spiral Flute Tap, 1"-8, Modified Bottoming, UNC, 4 Flutes, TiCN (GT305051)
- WIDIA Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 5 Flutes, TiCN (GT205113)
- OSG Spiral Flute Tap, 1/2"-13, Modified Bottoming, UNC, 3 Flutes, TiCN (1650503208)
- OSG Spiral Flute Tap, M24-3.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1311601701)
- YMW TAPS Spiral Flute Tap, 1/4"-20, UNC, 4 Flutes, TIN (SSU04N2NEB-TIN)
- YMW TAPS Spiral Flute Tap, M5X0.8, 4 Flutes, Bright (SS5.0K4NEB)
- SOWA HIGH PERFORMANCE TAPS 1/2"-20 UNF Orange Ring HSSE-V3 Spiral Flute Taps (124983)
- Widia Taps