Shop All Spiral Flute Taps
Widia
Spiral Flute Tap, 1-3/8"-6, Semi-Bottoming, UNC, 5 Flutes, Oxide
Mfr # VTSFT-TC5116
Zoro # G3930777
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-3/8"-6
- Tap Chamfer Semi-Bottoming
- Tap Thread Type UNC
- Number of Flutes 5
- Tap Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSFT-TC5116
- Zoro # G3930777
- Country of Origin United States
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 1-3/8"-6 |
Shank Dia. | 1-1/8" |
Thread Length | 2" |
Tap Dimension Type | Inch |
Overall Length | 6-1/16" |
Tap Size | 1-3/8" |
65% Thread Drill Size | 1.2343 in |
75% Thread Drill Size | 1 13/64 in |
Thread Size | 1-3/8"-6 |
Square Size | 0.8280 in |
Shank Length | 3 1/32 in |
Pitch Diameter Limit | H6 |
Description
Spiral Flute Tap, Thread Size 1-3/8 In.-6, UNC, Overall Length 6 1/32 in, High Speed Steel, Black Oxide, Thread Length 2 in, 75 Percent Thread Drill Size 1 13/64 in, Thread Limit H6, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA External Grooving Toolholder, KKCR 82DF (KKCR82DF)
- EAZYPOWER Adjustable Countersink, 1/2", 1/4" Shank (30060)
- METABO Corded Polisher, 3000 RPM, 13 A (PE 15-30)
- MARTIN SPROCKET & GEAR Snap Ring Plier, 3-1/2"-7", P87 (P87)
- WIDIA Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 5 Flutes, TiCN (GT205113)
- WIDIA Spiral Flute Tap, 1"-8, Modified Bottoming, UNC, 4 Flutes, TiCN (GT305051)
- WALTER Spiral Flute Taps, thread profile: UNC 1/4-20, thread hand: Right, coa (TC117.UNC1/4-G0-WY80RG)
- YG-1 TOOL CO Hss-Ex Combo Modi Spiral Flute Tap Ticn Coated (T9788C)
- OSG Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 4 Flutes, TiCN (1311801908)
- OSG Spiral Flute Tap, 5/16"-18, Modified Bottoming, UNC, 3 Flutes, TiCN (1650502108)
- YMW TAPS Spiral Flute Tap, M24X1, 4 Flutes, Oxide (SS024M5NEX)
- Widia Taps