Shop All Spiral Flute Taps
Widia
Spiral Flute Tap, 1-3/8"-12, Semi-Bottoming, UNF, 3 Flutes, Oxide
Mfr # VTSFT-TC5117
Zoro # G3930829
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-3/8"-12
- Tap Chamfer Semi-Bottoming
- Tap Thread Type UNF
- Number of Flutes 3
- Tap Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSFT-TC5117
- Zoro # G3930829
- Country of Origin United States
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 1-3/8"-12 |
Shank Dia. | 1.1080" |
Tap Dimension Type | Inch |
Overall Length | 6.0600" |
Thread Length | 2" |
Tap Size | 1-3/8" |
Thread Size | 1-3/8"-12 |
Shank Length | 3 1/32 in |
75% Thread Drill Size | 1 9/32 in |
Square Size | 0.8280 in |
65% Thread Drill Size | 1.3046 in |
Pitch Diameter Limit | H11 |
Description
Spiral Flute Tap, Thread Size 1-3/8 In.-12, UNF, Overall Length 6 1/32 in, High Speed Steel, Black Oxide, Thread Length 2 in, 75 Percent Thread Drill Size 1 9/32 in, Thread Limit H5, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Tool Box Saw, 15"/12Pt. (31970)
- INGERSOLL-RAND 1" Air Impact Wrench, 2100 ft-lbs Max Rev Torque, D-handle (2850MAX)
- GREENLEE Replacement Draw Studs 3/4 X4 3/4 (12099)
- 3M DBI-SALA Adj. Wristband, 2-23/64" W, 7-3/4" L (1500082)
- WIDIA Spiral Flute Tap, 1"-8, Modified Bottoming, UNC, 4 Flutes, TiCN (GT305051)
- WIDIA Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 5 Flutes, TiCN (GT205113)
- OSG Spiral Flute Tap, M24-3.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1312701701)
- REGAL CUTTING TOOLS #12-24 H3 3 Flt. Plug Fast Spiral Flute (008299AS)
- REGAL CUTTING TOOLS 1/4-20 H3 3 Flt. Semi-Btm. TC-HT Spiral Flute Tap (030431TC)
- VERSADRIVE HMT Spiral Flute ImpactaTap 5/16 - 18 UNC (309020-0020)
- REGAL CUTTING TOOLS #2-56 H2 2Flt. Fast Spiral Flute STI Bottom (007301AS)
- Widia Taps