Shop All Spiral Flute Taps
Widia
Spiral Flute Tap, 1-3/4"-5, Semi-Bottoming, UNC, 5 Flutes, Oxide
Mfr # VTSFT-TC5122
Zoro # G3930917
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1-3/4"-5
- Tap Chamfer Semi-Bottoming
- Tap Thread Type UNC
- Number of Flutes 5
- Tap Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSFT-TC5122
- Zoro # G3930917
- Country of Origin United States
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | 1-3/4"-5 |
Overall Length | 7" |
Tap Dimension Type | Inch |
Shank Dia. | 1-7/16" |
Thread Length | 2-3/8" |
Tap Size | 1-3/4" |
65% Thread Drill Size | 1.5811 in |
Square Size | 1.0690 in |
Shank Length | 3 25/32 in |
Thread Size | 1-3/4"-5 |
75% Thread Drill Size | 1 35/64 in |
Pitch Diameter Limit | H7 |
Description
Spiral Flute Tap, Thread Size 1-3/4 In.-5, UNC, Overall Length 7 in, High Speed Steel, Black Oxide, Thread Length 2 3/8 in, 75 Percent Thread Drill Size 1 35/64 in, Thread Limit H7, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC RIVETER 1/4" HD CAP SD HYD HAND (AO1426)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #16 (45686)
- HHIP 4" 1 1/2-8 Threaded 3 Jaw Chuck Backplate (3900-3212)
- WORLDWIDE SOURCING Milwaukee SHOCKWAVE Impact Duty Drive and Fasten Set, 26-Piece, Steel (48-32-4408)
- WIDIA Spiral Flute Tap, 1"-8, Modified Bottoming, UNC, 4 Flutes, TiCN (GT305051)
- WIDIA Spiral Flute Tap, M30-3.50, Plug, Metric Coarse, 5 Flutes, TiCN (GT205113)
- YMW TAPS Spiral Flute Tap, M20X1.5, 4 Flutes, Bright (SS020O6NEB)
- YG-1 TOOL CO Hss-Pm Synchro Spiral Flute Tap Tin Coating (TTS65403)
- YMW TAPS Spiral Flute Tap, 1"-8, 4 Flutes, TIN (384997)
- OSG Spiral Flute Tap, M24-3.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1311601701)
- WALTER Spiral Flute Taps, thread profile: UNC 1/2-13, thread hand: Right, coa (TC142.UNC1/2-L0-WW60RB)
- Widia Taps